Skip Content

 
Disposable Wipes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Disposable Wipes


Technical Specs

  • Item Disposable Wipes 
Material
Please Select
Container Type
Please Select
Color
Please Select
Sheet Size
Please Select
Number of Sheets
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
  • G 
  • GEORGIA-PACIFIC 
Select items to compare View Compare
34 Products
Compare /
Product #
Mfr.
Model #
Material
Container Type
Color
Sheet Size
Number of Sheets
Price
Qty
Please use Qty box to add item(s) to cart.
29215
Airlaid
1/4 Fold Poly Wrapped
White
13" x 13"
50

$129.10 / pkg. of 16

Enter location to check availability
Catalog Page #  1606 

Price $129.10 / pkg. of 16

Technical Specs

  • Item Disposable Wipes
  • Material Airlaid
  • Container Type 1/4 Fold Poly Wrapped
  • Color White
  • Sheet Size 13" x 13"
  • Number of Sheets 50
29290/03
Airlaid
Dispenser Box
White
9-1/4" x 16-3/4"
66

$94.50 / pkg. of 10

Enter location to check availability
Catalog Page #  1606 

Price $94.50 / pkg. of 10

Technical Specs

  • Item Disposable Wipes
  • Material Airlaid
  • Container Type Dispenser Box
  • Color White
  • Sheet Size 9-1/4" x 16-3/4"
  • Number of Sheets 66
29050/03
Airlaid
Dispenser Box
White
9-1/2" x 16-3/4"
166

$97.05 / pkg. of 5

Enter location to check availability
Catalog Page #  1606 

Price $97.05 / pkg. of 5

Technical Specs

  • Item Disposable Wipes
  • Material Airlaid
  • Container Type Dispenser Box
  • Color White
  • Sheet Size 9-1/2" x 16-3/4"
  • Number of Sheets 166
80534
Airlaid
Poly Wrapped
White
12-1/2" x 13"
50

$155.75 / pkg. of 20

Enter location to check availability
Catalog Page #  1609 

Price $155.75 / pkg. of 20

Technical Specs

  • Item Disposable Wipes
  • Material Airlaid
  • Container Type Poly Wrapped
  • Color White
  • Sheet Size 12-1/2" x 13"
  • Number of Sheets 50
29518
Bonded Cellulose
Box
White
9-13/64" x 12-13/32"
128

$154.25 / pkg. of 10

Enter location to check availability
Catalog Page #  1606 

Price $154.25 / pkg. of 10

Technical Specs

  • Item Disposable Wipes
  • Material Bonded Cellulose
  • Container Type Box
  • Color White
  • Sheet Size 9-13/64" x 12-13/32"
  • Number of Sheets 128
29223
DRC (Double Re-Creped)
1/4 Fold Poly Wrapped
Blue
13" x 13"
50

$87.80 / pkg. of 8

Enter location to check availability
Catalog Page #  1605 

Price $87.80 / pkg. of 8

Technical Specs

  • Item Disposable Wipes
  • Material DRC (Double Re-Creped)
  • Container Type 1/4 Fold Poly Wrapped
  • Color Blue
  • Sheet Size 13" x 13"
  • Number of Sheets 50
20023
DRC (Double Re-Creped)
1/4 Fold Poly Wrapped
White
13" x 12-1/2"
65

$163.75 / pkg. of 18

Enter location to check availability
Catalog Page #  NA

Price $163.75 / pkg. of 18

Technical Specs

  • Item Disposable Wipes
  • Material DRC (Double Re-Creped)
  • Container Type 1/4 Fold Poly Wrapped
  • Color White
  • Sheet Size 13" x 12-1/2"
  • Number of Sheets 65
20040
DRC (Double Re-Creped)
Bucket
Orange
10" x 13"
200

$93.70 / pkg. of 2

Enter location to check availability
Catalog Page #  1605 

Price $93.70 / pkg. of 2

Technical Specs

  • Item Disposable Wipes
  • Material DRC (Double Re-Creped)
  • Container Type Bucket
  • Color Orange
  • Sheet Size 10" x 13"
  • Number of Sheets 200
20072
DRC (Double Re-Creped)
Dispenser Box
Orange
9-1/4" x 16-5/16"
90

$181.00 / pkg. of 10

Enter location to check availability
Catalog Page #  1605 

Price $181.00 / pkg. of 10

Technical Specs

  • Item Disposable Wipes
  • Material DRC (Double Re-Creped)
  • Container Type Dispenser Box
  • Color Orange
  • Sheet Size 9-1/4" x 16-5/16"
  • Number of Sheets 90
20080/03
DRC (Double Re-Creped)
Dispenser Box
White
12-1/2" x 16-5/16"
152

$56.00 / each

Enter location to check availability
Catalog Page #  1605 

Price $56.00 / each

Technical Specs

  • Item Disposable Wipes
  • Material DRC (Double Re-Creped)
  • Container Type Dispenser Box
  • Color White
  • Sheet Size 12-1/2" x 16-5/16"
  • Number of Sheets 152
20075
DRC (Double Re-Creped)
Dispenser Box
White
9-1/4" x 16-5/16"
110

$191.75 / pkg. of 10

Enter location to check availability
Catalog Page #  1605 

Price $191.75 / pkg. of 10

Technical Specs

  • Item Disposable Wipes
  • Material DRC (Double Re-Creped)
  • Container Type Dispenser Box
  • Color White
  • Sheet Size 9-1/4" x 16-5/16"
  • Number of Sheets 110
20070/03
DRC (Double Re-Creped)
Dispenser Box
White
9-1/4" x 16-5/16"
90

$188.75 / pkg. of 10

Enter location to check availability
Catalog Page #  1605 

Price $188.75 / pkg. of 10

Technical Specs

  • Item Disposable Wipes
  • Material DRC (Double Re-Creped)
  • Container Type Dispenser Box
  • Color White
  • Sheet Size 9-1/4" x 16-5/16"
  • Number of Sheets 90
20041
DRC (Double Re-Creped)
Dispensing Poly Bag
Orange
10" x 13"
200

$71.40 / pkg. of 2

Enter location to check availability
Catalog Page #  1605 

Price $71.40 / pkg. of 2

Technical Specs

  • Item Disposable Wipes
  • Material DRC (Double Re-Creped)
  • Container Type Dispensing Poly Bag
  • Color Orange
  • Sheet Size 10" x 13"
  • Number of Sheets 200
20045
DRC (Double Re-Creped)
Dispensing Poly Bag
White
10" x 13"
300

$70.70 / pkg. of 2

Enter location to check availability
Catalog Page #  1605 

Price $70.70 / pkg. of 2

Technical Specs

  • Item Disposable Wipes
  • Material DRC (Double Re-Creped)
  • Container Type Dispensing Poly Bag
  • Color White
  • Sheet Size 10" x 13"
  • Number of Sheets 300
29221
Fiber
Dispenser Box
White
8" x 12-1/2"
148

$111.35 / pkg. of 20

Enter location to check availability
Catalog Page #  1606 

Price $111.35 / pkg. of 20

Technical Specs

  • Item Disposable Wipes
  • Material Fiber
  • Container Type Dispenser Box
  • Color White
  • Sheet Size 8" x 12-1/2"
  • Number of Sheets 148
29971
Fiber
Pop Up Box
Brown
9-1/4" x 16-3/4"
80

$144.80 / pkg. of 10

Enter location to check availability
Catalog Page #  1606 

Price $144.80 / pkg. of 10

Technical Specs

  • Item Disposable Wipes
  • Material Fiber
  • Container Type Pop Up Box
  • Color Brown
  • Sheet Size 9-1/4" x 16-3/4"
  • Number of Sheets 80
29603
Flax
White
10-25/64" x 6-11/16"
825

$190.25 / pkg. of 2

Enter location to check availability
Catalog Page #  1606 

Price $190.25 / pkg. of 2

Technical Specs

  • Item Disposable Wipes
  • Material Flax
  • Color White
  • Sheet Size 10-25/64" x 6-11/16"
  • Number of Sheets 825
29604
Flax
White
10-1/2" x 6-11/16"
1130

$179.75 / pkg. of 2

Enter location to check availability
Catalog Page #  1606 

Price $179.75 / pkg. of 2

Technical Specs

  • Item Disposable Wipes
  • Material Flax
  • Color White
  • Sheet Size 10-1/2" x 6-11/16"
  • Number of Sheets 1130
29602
Flax
White
10-19/32" x 6-11/16"
690

$190.50 / pkg. of 2

Enter location to check availability
Catalog Page #  1606 

Price $190.50 / pkg. of 2

Technical Specs

  • Item Disposable Wipes
  • Material Flax
  • Color White
  • Sheet Size 10-19/32" x 6-11/16"
  • Number of Sheets 690
29656
Flax
White
12-3/8" x 21"
200

$82.15 / each

Enter location to check availability
Catalog Page #  1606 

Price $82.15 / each

Technical Specs

  • Item Disposable Wipes
  • Material Flax
  • Color White
  • Sheet Size 12-3/8" x 21"
  • Number of Sheets 200
29662
Flax
White
12-3/4" x 21"
144

$123.50 / each

Enter location to check availability
Catalog Page #  1606 

Price $123.50 / each

Technical Specs

  • Item Disposable Wipes
  • Material Flax
  • Color White
  • Sheet Size 12-3/4" x 21"
  • Number of Sheets 144
29651
Flax
White
12-3/4" x 21"
150

$107.45 / each

Enter location to check availability
Catalog Page #  1606 

Price $107.45 / each

Technical Specs

  • Item Disposable Wipes
  • Material Flax
  • Color White
  • Sheet Size 12-3/4" x 21"
  • Number of Sheets 150
29607
Flax
White
16-51/64" x 9"
80

$140.85 / pkg. of 5

Enter location to check availability
Catalog Page #  1606 

Price $140.85 / pkg. of 5

Technical Specs

  • Item Disposable Wipes
  • Material Flax
  • Color White
  • Sheet Size 16-51/64" x 9"
  • Number of Sheets 80
29601
Flax
White
6-11/16" x 10-51/64"
730

$98.80 / each

Enter location to check availability
Catalog Page #  1606 

Price $98.80 / each

Technical Specs

  • Item Disposable Wipes
  • Material Flax
  • Color White
  • Sheet Size 6-11/16" x 10-51/64"
  • Number of Sheets 730
29610
Flax
White
9" x 16-1/2"
132

$255.00 / pkg. of 10

Enter location to check availability
Catalog Page #  1606 

Price $255.00 / pkg. of 10

Technical Specs

  • Item Disposable Wipes
  • Material Flax
  • Color White
  • Sheet Size 9" x 16-1/2"
  • Number of Sheets 132
29608
Flax
White
9" x 16-1/2"
72

$258.75 / pkg. of 10

Enter location to check availability
Catalog Page #  1606 

Price $258.75 / pkg. of 10

Technical Specs

  • Item Disposable Wipes
  • Material Flax
  • Color White
  • Sheet Size 9" x 16-1/2"
  • Number of Sheets 72
29609
Flax
White
9" x 16-1/2"
94

$259.50 / pkg. of 10

Enter location to check availability
Catalog Page #  1606 

Price $259.50 / pkg. of 10

Technical Specs

  • Item Disposable Wipes
  • Material Flax
  • Color White
  • Sheet Size 9" x 16-1/2"
  • Number of Sheets 94
25024
Hydroentangled
1/4 Fold Poly Wrapped
White
13" x 13"
70

$211.75 / pkg. of 12

Enter location to check availability
Catalog Page #  1605 

Price $211.75 / pkg. of 12

Technical Specs

  • Item Disposable Wipes
  • Material Hydroentangled
  • Container Type 1/4 Fold Poly Wrapped
  • Color White
  • Sheet Size 13" x 13"
  • Number of Sheets 70
29322
Hydroentangled
Box
White
9-7/64" x 12-1/2"
176

$367.75 / pkg. of 10

Enter location to check availability
Catalog Page #  1605 

Price $367.75 / pkg. of 10

Technical Specs

  • Item Disposable Wipes
  • Material Hydroentangled
  • Container Type Box
  • Color White
  • Sheet Size 9-7/64" x 12-1/2"
  • Number of Sheets 176
29318
Hydroentangled
Box
White
9-7/64" x 16-3/4"
148

$220.50 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $220.50 / pkg. of 10

Technical Specs

  • Item Disposable Wipes
  • Material Hydroentangled
  • Container Type Box
  • Color White
  • Sheet Size 9-7/64" x 16-3/4"
  • Number of Sheets 148
25023
Hydroentangled
Flat Pack
White
13" x 15"
300

$164.75 / each

Enter location to check availability
Catalog Page #  1605 

Price $164.75 / each

Technical Specs

  • Item Disposable Wipes
  • Material Hydroentangled
  • Container Type Flat Pack
  • Color White
  • Sheet Size 13" x 15"
  • Number of Sheets 300
29317
Hydroentangled
Roll
White
9-36/64" x 6-3/4"
1776

$136.35 / each

Enter location to check availability
Catalog Page #  1605 

Price $136.35 / each

Technical Specs

  • Item Disposable Wipes
  • Material Hydroentangled
  • Container Type Roll
  • Color White
  • Sheet Size 9-36/64" x 6-3/4"
  • Number of Sheets 1776
29922
Paper
1/4 Fold Poly Wrapped
Brown
13" x 13"
50

$76.45 / pkg. of 12

Enter location to check availability
Catalog Page #  1606 

Price $76.45 / pkg. of 12

Technical Specs

  • Item Disposable Wipes
  • Material Paper
  • Container Type 1/4 Fold Poly Wrapped
  • Color Brown
  • Sheet Size 13" x 13"
  • Number of Sheets 50
29222
Paper
Dispenser Box
Brown
8" x 12-1/2"
148

$94.05 / pkg. of 20

Enter location to check availability
Catalog Page #  1606 

Price $94.05 / pkg. of 20

Technical Specs

  • Item Disposable Wipes
  • Material Paper
  • Container Type Dispenser Box
  • Color Brown
  • Sheet Size 8" x 12-1/2"
  • Number of Sheets 148
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms