Skip Content

 
Paper Towel Rolls for Universal Dispenser close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Paper Towel Rolls for Universal Dispenser

Technical Specs

  • Proprietary/Universal Universal 
Roll Type
Please Select
Color
Please Select
Roll Width
Please Select
Roll Length
Please Select
Sheet Size
Please Select
Ply
Please Select
Core Dia.
Please Select
Sheets per Roll
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
  • G 
  • GEORGIA-PACIFIC 
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Roll Type
Color
Roll Width
Roll Length
Sheet Size
Ply
Core Dia.
Sheets per Roll
Price
Qty
Please use Qty box to add item(s) to cart.
44110
Centerpull
White
7-1/2"
1000 ft.
7-1/2" x 12"
1
3"
1000

$80.40 / pkg. of 6

Enter location to check availability
Catalog Page #  1602 

Price $80.40 / pkg. of 6

Technical Specs

  • Roll Type Centerpull
  • Color White
  • Roll Width 7-1/2"
  • Roll Length 1000 ft.
  • Sheet Size 7-1/2" x 12"
  • Ply 1
  • Core Dia. 3"
  • Sheets per Roll 1000
  • Proprietary/Universal Universal
44000
Centerpull
White
8-1/4"
520 ft.
8-1/4" x 12"
2
3"
520

$137.75 / pkg. of 6

Enter location to check availability
Catalog Page #  1602 

Price $137.75 / pkg. of 6

Technical Specs

  • Roll Type Centerpull
  • Color White
  • Roll Width 8-1/4"
  • Roll Length 520 ft.
  • Sheet Size 8-1/4" x 12"
  • Ply 2
  • Core Dia. 3"
  • Sheets per Roll 520
  • Proprietary/Universal Universal
26401
Hardwound
Brown
7-7/8"
350 ft.
Continuous
1
1-5/8"

$58.85 / pkg. of 12

Enter location to check availability
Catalog Page #  1601 

Price $58.85 / pkg. of 12

Technical Specs

  • Roll Type Hardwound
  • Color Brown
  • Roll Width 7-7/8"
  • Roll Length 350 ft.
  • Sheet Size Continuous
  • Ply 1
  • Core Dia. 1-5/8"
  • Proprietary/Universal Universal
26301
Hardwound
Brown
7-7/8"
800 ft.
Continuous
1
1-5/8"

$63.30 / pkg. of 6

Enter location to check availability
Catalog Page #  1601 

Price $63.30 / pkg. of 6

Technical Specs

  • Roll Type Hardwound
  • Color Brown
  • Roll Width 7-7/8"
  • Roll Length 800 ft.
  • Sheet Size Continuous
  • Ply 1
  • Core Dia. 1-5/8"
  • Proprietary/Universal Universal
26302
Hardwound
Brown
7-7/8"
800 ft.
Continuous
1
2"

$62.70 / pkg. of 6

Enter location to check availability
Catalog Page #  1601 

Price $62.70 / pkg. of 6

Technical Specs

  • Roll Type Hardwound
  • Color Brown
  • Roll Width 7-7/8"
  • Roll Length 800 ft.
  • Sheet Size Continuous
  • Ply 1
  • Core Dia. 2"
  • Proprietary/Universal Universal
26100
Hardwound
White
7-7/8"
1000 ft.
Continuous
1
1-5/8"

$94.90 / pkg. of 6

Enter location to check availability
Catalog Page #  1601 

Price $94.90 / pkg. of 6

Technical Specs

  • Roll Type Hardwound
  • Color White
  • Roll Width 7-7/8"
  • Roll Length 1000 ft.
  • Sheet Size Continuous
  • Ply 1
  • Core Dia. 1-5/8"
  • Proprietary/Universal Universal
2170114
Hardwound
White
7-7/8"
350 ft.
7-7/8" x 350 ft.
1
1-5/8"
1

$43.80 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $43.80 / pkg. of 6

Technical Specs

  • Roll Type Hardwound
  • Color White
  • Roll Width 7-7/8"
  • Roll Length 350 ft.
  • Sheet Size 7-7/8" x 350 ft.
  • Ply 1
  • Core Dia. 1-5/8"
  • Sheets per Roll 1
  • Proprietary/Universal Universal
28706
Hardwound
White
7-7/8"
350 ft.
Continuous
1
1-5/8"

$68.65 / pkg. of 12

Enter location to check availability
Catalog Page #  1601 

Price $68.65 / pkg. of 12

Technical Specs

  • Roll Type Hardwound
  • Color White
  • Roll Width 7-7/8"
  • Roll Length 350 ft.
  • Sheet Size Continuous
  • Ply 1
  • Core Dia. 1-5/8"
  • Proprietary/Universal Universal
28000
Hardwound
White
7-7/8"
350 ft.
Continuous
2
1-5/8"

$111.50 / pkg. of 12

Enter location to check availability
Catalog Page #  1601 

Price $111.50 / pkg. of 12

Technical Specs

  • Roll Type Hardwound
  • Color White
  • Roll Width 7-7/8"
  • Roll Length 350 ft.
  • Sheet Size Continuous
  • Ply 2
  • Core Dia. 1-5/8"
  • Proprietary/Universal Universal
26601
Hardwound
White
7-7/8"
800 ft.
Continuous
1
1-5/8"

$71.30 / pkg. of 6

Enter location to check availability
Catalog Page #  1601 

Price $71.30 / pkg. of 6

Technical Specs

  • Roll Type Hardwound
  • Color White
  • Roll Width 7-7/8"
  • Roll Length 800 ft.
  • Sheet Size Continuous
  • Ply 1
  • Core Dia. 1-5/8"
  • Proprietary/Universal Universal
28290
Kitchen
Brown
11"
230 ft.
11" x 8-7/8"
2
1-5/8"
250

$64.80 / pkg. of 12

Enter location to check availability
Catalog Page #  1602 

Price $64.80 / pkg. of 12

Technical Specs

  • Roll Type Kitchen
  • Color Brown
  • Roll Width 11"
  • Roll Length 230 ft.
  • Sheet Size 11" x 8-7/8"
  • Ply 2
  • Core Dia. 1-5/8"
  • Sheets per Roll 250
  • Proprietary/Universal Universal
27700
Kitchen
White
11"
230 ft.
11" x 8-7/8"
2
1-5/8"
250

$65.10 / pkg. of 12

Enter location to check availability
Catalog Page #  1602 

Price $65.10 / pkg. of 12

Technical Specs

  • Roll Type Kitchen
  • Color White
  • Roll Width 11"
  • Roll Length 230 ft.
  • Sheet Size 11" x 8-7/8"
  • Ply 2
  • Core Dia. 1-5/8"
  • Sheets per Roll 250
  • Proprietary/Universal Universal
2717714
Kitchen
White
11"
60 ft.
11" x 8-7/8"
2
1-5/8"
85

$41.75 / pkg. of 15

Enter location to check availability
Catalog Page #  1602 

Price $41.75 / pkg. of 15

Technical Specs

  • Roll Type Kitchen
  • Color White
  • Roll Width 11"
  • Roll Length 60 ft.
  • Sheet Size 11" x 8-7/8"
  • Ply 2
  • Core Dia. 1-5/8"
  • Sheets per Roll 85
  • Proprietary/Universal Universal
27300
Kitchen
White
11"
74 ft.
11" x 8-7/8"
2
1-5/8"
100

$63.35 / pkg. of 30

Enter location to check availability
Catalog Page #  1602 

Price $63.35 / pkg. of 30

Technical Specs

  • Roll Type Kitchen
  • Color White
  • Roll Width 11"
  • Roll Length 74 ft.
  • Sheet Size 11" x 8-7/8"
  • Ply 2
  • Core Dia. 1-5/8"
  • Sheets per Roll 100
  • Proprietary/Universal Universal
27315
Kitchen
White
11"
78 ft.
11" x 8-7/8"
2
1-5/8"
85

$41.65 / pkg. of 15

Enter location to check availability
Catalog Page #  1602 

Price $41.65 / pkg. of 15

Technical Specs

  • Roll Type Kitchen
  • Color White
  • Roll Width 11"
  • Roll Length 78 ft.
  • Sheet Size 11" x 8-7/8"
  • Ply 2
  • Core Dia. 1-5/8"
  • Sheets per Roll 85
  • Proprietary/Universal Universal
27385
Kitchen
White
11"
78 ft.
11" x 8-7/8"
2
1-5/8"
85

$52.05 / pkg. of 30

Enter location to check availability
Catalog Page #  1602 

Price $52.05 / pkg. of 30

Technical Specs

  • Roll Type Kitchen
  • Color White
  • Roll Width 11"
  • Roll Length 78 ft.
  • Sheet Size 11" x 8-7/8"
  • Ply 2
  • Core Dia. 1-5/8"
  • Sheets per Roll 85
  • Proprietary/Universal Universal
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms