Automatic Hardwound Roll Towel Dispenser close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Automatic Hardwound Roll Towel Dispenser

GEORGIA-PACIFIC

Technical Specs

  • Item:Paper Towel Dispenser 
  • Dispenser Operation:Automated 
Keyword:Georgia Pacific 
Paper Towel Type
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Material
Please Select
Color
Please Select
Dispenser Capacity
Please Select
Product #Paper Towel TypeHeightWidthDepthMaterialColorAvailabilityPrice Qty
6JHR9Hardwound10-1/2"12-4/5"6-3/5"PlasticSmoke

Typically in Stock

$79.00 / each

1LYK3Hardwound13-1/8"13"9-1/2"PlasticSplash Blue

Typically in Stock

$99.00 / each

1LYK4Hardwound13-1/8"13"9-1/2"PlasticTranslucent Smoke

Typically in Stock

$99.00 / each

15F495Hardwound13-1/8"13"9-1/2"PlasticTranslucent White

Typically in Stock

$99.00 / each

2XLH4Hardwound13-1/3"14-3/4"9-3/4"PlasticSplash Blue

Typically in Stock

$93.45 / each

2XLH5Hardwound13-1/3"14-3/4"9-3/4"PlasticTranslucent Smoke

Typically in Stock

$93.45 / each

15F494Hardwound13-1/3"14-3/4"9-3/4"PlasticTranslucent White

Typically in Stock

$93.45 / each

3ZJD3Hardwound13-5/8"13-3/4"9-1/4"PlasticBlack

Typically in Stock

$121.45 / each

2GWZ9Hardwound15-1/2"14-1/4"9"PlasticBlack

Typically in Stock

$200.00 / each

2GXA1Hardwound15-1/2"14-1/4"9"PlasticWhite

Typically in Stock

$200.00 / each

2NY13Hardwound16-3/8"13-5/16"8"Stainless SteelStainless Steel

Typically in Stock

$499.00 / each

4HVJ1Hardwound16-3/4"14-3/4"9-3/4"PlasticSplash Blue

Typically in Stock

$89.90 / each

3EB48Hardwound16-3/4"14-3/4"9-3/4"PlasticSplash Blue

Typically in Stock

$93.45 / each

3EB49Hardwound16-3/4"14-3/4"9-3/4"PlasticTranslucent Smoke

Typically in Stock

$93.45 / each

5UWN1Standard Roll13-1/4"14-7/8"9-3/4"PlasticRed

Typically in Stock

$59.00 / each

Adding More Products