Skip Content

PVC/EPDM Venting and Bleed Valve, 3/8" Inlet Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

PVC/EPDM Venting and Bleed Valve, 3/8" Inlet Size

Price $107.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33Z889
  • Mfr. Model # 161591103
  • UNSPSC # 40141606
  • Catalog Page # N/A
  • Shipping Weight 0.6 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use where containers or pipes need to be aerated and/or vented. PVC construction and EPDM seals. Vertical mounting only.

View More

Technical Specs

  • Item Venting and Bleed Valve
  • Inlet Size 3/8"
  • Body Material PVC/EPDM
  • Connection Type Socket/Threaded
  • Float Material Polypropylene
  • Max. Pressure 240 psi
  • Min. Pressure 1 psi
  • Temp. Range 40 Degrees to 140 Degrees F
  • Vent Dia. 3/4"
  • Vent Height 4-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.