Skip Content

 
Diaphragm Valves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Diaphragm Valves

Technical Specs

  • Item Diaphragm Valve 
  • Valve Design 2-Way 
  • Connection Socket x Socket 
  • Body Material PVC 
Pipe Size
Please Select
Coefficient of Volume
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • GEORG FISCHER 
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Coefficient of Volume
Price
Qty
Please use Qty box to add item(s) to cart.
161514612
1/2"
33

$133.95 / each

Enter location to check availability
Catalog Page #  3608 

Price $133.95 / each

Technical Specs

  • Item Diaphragm Valve
  • Valve Design 2-Way
  • Pipe Size 1/2"
  • Connection Socket x Socket
  • Coefficient of Volume 33
  • Body Material PVC
161514632
1/2"
33

$221.50 / each

Enter location to check availability
Catalog Page #  3608 

Price $221.50 / each

Technical Specs

  • Item Diaphragm Valve
  • Valve Design 2-Way
  • Pipe Size 1/2"
  • Connection Socket x Socket
  • Coefficient of Volume 33
  • Body Material PVC
161514613
3/4"
72

$154.50 / each

Enter location to check availability
Catalog Page #  3608 

Price $154.50 / each

Technical Specs

  • Item Diaphragm Valve
  • Valve Design 2-Way
  • Pipe Size 3/4"
  • Connection Socket x Socket
  • Coefficient of Volume 72
  • Body Material PVC
161514633
3/4"
72

$243.75 / each

Enter location to check availability
Catalog Page #  3608 

Price $243.75 / each

Technical Specs

  • Item Diaphragm Valve
  • Valve Design 2-Way
  • Pipe Size 3/4"
  • Connection Socket x Socket
  • Coefficient of Volume 72
  • Body Material PVC
161514614
1"
127

$191.25 / each

Enter location to check availability
Catalog Page #  3608 

Price $191.25 / each

Technical Specs

  • Item Diaphragm Valve
  • Valve Design 2-Way
  • Pipe Size 1"
  • Connection Socket x Socket
  • Coefficient of Volume 127
  • Body Material PVC
161514634
1"
127

$340.00 / each

Enter location to check availability
Catalog Page #  3608 

Price $340.00 / each

Technical Specs

  • Item Diaphragm Valve
  • Valve Design 2-Way
  • Pipe Size 1"
  • Connection Socket x Socket
  • Coefficient of Volume 127
  • Body Material PVC
161514616
1-1/2"
334

$299.25 / each

Enter location to check availability
Catalog Page #  3608 

Price $299.25 / each

Technical Specs

  • Item Diaphragm Valve
  • Valve Design 2-Way
  • Pipe Size 1-1/2"
  • Connection Socket x Socket
  • Coefficient of Volume 334
  • Body Material PVC
161514636
1-1/2"
334

$465.25 / each

Enter location to check availability
Catalog Page #  3608 

Price $465.25 / each

Technical Specs

  • Item Diaphragm Valve
  • Valve Design 2-Way
  • Pipe Size 1-1/2"
  • Connection Socket x Socket
  • Coefficient of Volume 334
  • Body Material PVC
161514617
2"
457

$341.25 / each

Enter location to check availability
Catalog Page #  3608 

Price $341.25 / each

Technical Specs

  • Item Diaphragm Valve
  • Valve Design 2-Way
  • Pipe Size 2"
  • Connection Socket x Socket
  • Coefficient of Volume 457
  • Body Material PVC
161514637
2"
457

$571.00 / each

Enter location to check availability
Catalog Page #  3608 

Price $571.00 / each

Technical Specs

  • Item Diaphragm Valve
  • Valve Design 2-Way
  • Pipe Size 2"
  • Connection Socket x Socket
  • Coefficient of Volume 457
  • Body Material PVC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More