Skip Content

 
Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Check Valve


Technical Specs

  • ItemCheck Valve 
  • Connection TypeSocket/Threaded 
Sub-Category
Please Select
Material of Construction
Please Select
Size
Please Select
Length
Please Select
Width
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • GEORG FISCHER 
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Sub-Category
Material of Construction
Size
Length
Width
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
163562101
CPVC
CPVC and EPDM
3/8"
4-1/8"
1-31/32"
1-31/32"

$145.95 / each

Enter location to check availability
Check Valve,CPVC and EPDM,3/8 In.
Catalog Page #  4059 

Price $145.95 / each

Technical Specs

  • Sub-CategoryCPVC
  • ItemCheck Valve
  • Material of ConstructionCPVC and EPDM
  • Size3/8"
  • Connection TypeSocket/Threaded
  • Length4-1/8"
  • Width1-31/32"
  • Overall Height1-31/32"
163562102
CPVC
CPVC and EPDM
1/2"
4-1/8"
1-31/32"
1-31/32"

$145.95 / each

Enter location to check availability
Check Valve,CPVC and EPDM,1/2 In.
Catalog Page #  4059 

Price $145.95 / each

Technical Specs

  • Sub-CategoryCPVC
  • ItemCheck Valve
  • Material of ConstructionCPVC and EPDM
  • Size1/2"
  • Connection TypeSocket/Threaded
  • Length4-1/8"
  • Width1-31/32"
  • Overall Height1-31/32"
163562103
CPVC
CPVC and EPDM
3/4"
4-49/64"
2-9/32"
2-9/32"

$170.50 / each

Enter location to check availability
Check Valve,CPVC and EPDM,3/4 In.
Catalog Page #  4059 

Price $170.50 / each

Technical Specs

  • Sub-CategoryCPVC
  • ItemCheck Valve
  • Material of ConstructionCPVC and EPDM
  • Size3/4"
  • Connection TypeSocket/Threaded
  • Length4-49/64"
  • Width2-9/32"
  • Overall Height2-9/32"
163562104
CPVC
CPVC and EPDM
1"
5-15/64"
2-11/16"
2-11/16"

$205.25 / each

Enter location to check availability
Check Valve,CPVC and EPDM,1 In.
Catalog Page #  4059 

Price $205.25 / each

Technical Specs

  • Sub-CategoryCPVC
  • ItemCheck Valve
  • Material of ConstructionCPVC and EPDM
  • Size1"
  • Connection TypeSocket/Threaded
  • Length5-15/64"
  • Width2-11/16"
  • Overall Height2-11/16"
163562107
CPVC
CPVC and EPDM
2"
7-13/64"
4-7/8"
4-7/8"

$397.75 / each

Enter location to check availability
Check Valve,CPVC and EPDM,2 In.
Catalog Page #  4059 

Price $397.75 / each

Technical Specs

  • Sub-CategoryCPVC
  • ItemCheck Valve
  • Material of ConstructionCPVC and EPDM
  • Size2"
  • Connection TypeSocket/Threaded
  • Length7-13/64"
  • Width4-7/8"
  • Overall Height4-7/8"
161562101
PVC
PVC and EPDM
3/8"
4-1/8"
1-31/32"
1-31/32"

$71.85 / each

Enter location to check availability
Check Valve,PVC and EPDM,3/8 In.
Catalog Page #  4059 

Price $71.85 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemCheck Valve
  • Material of ConstructionPVC and EPDM
  • Size3/8"
  • Connection TypeSocket/Threaded
  • Length4-1/8"
  • Width1-31/32"
  • Overall Height1-31/32"
161562102
PVC
PVC and EPDM
1/2"
4-1/8"
1-31/32"
1-31/32"

$71.85 / each

Enter location to check availability
Check Valve,PVC and EPDM,1/2 In.
Catalog Page #  4059 

Price $71.85 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemCheck Valve
  • Material of ConstructionPVC and EPDM
  • Size1/2"
  • Connection TypeSocket/Threaded
  • Length4-1/8"
  • Width1-31/32"
  • Overall Height1-31/32"
161562103
PVC
PVC and EPDM
3/4"
4-49/64"
2-9/32"
2-9/32"

$82.25 / each

Enter location to check availability
Check Valve,PVC and EPDM,3/4 In.
Catalog Page #  4059 

Price $82.25 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemCheck Valve
  • Material of ConstructionPVC and EPDM
  • Size3/4"
  • Connection TypeSocket/Threaded
  • Length4-49/64"
  • Width2-9/32"
  • Overall Height2-9/32"
161562104
PVC
PVC and EPDM
1"
5-15/64"
2-11/16"
2-11/16"

$89.20 / each

Enter location to check availability
Check Valve,PVC and EPDM,1 In.
Catalog Page #  4059 

Price $89.20 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemCheck Valve
  • Material of ConstructionPVC and EPDM
  • Size1"
  • Connection TypeSocket/Threaded
  • Length5-15/64"
  • Width2-11/16"
  • Overall Height2-11/16"
161562106
PVC
PVC and EPDM
1-1/2"
6-15/32"
3-53/64"
3-53/64"

$133.25 / each

Enter location to check availability
Check Valve,PVC and EPDM,1-1/2 In.
Catalog Page #  4059 

Price $133.25 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemCheck Valve
  • Material of ConstructionPVC and EPDM
  • Size1-1/2"
  • Connection TypeSocket/Threaded
  • Length6-15/32"
  • Width3-53/64"
  • Overall Height3-53/64"
161562107
PVC
PVC and EPDM
2"
7-13/64"
4-7/8"
4-7/8"

$190.25 / each

Enter location to check availability
Check Valve,PVC and EPDM,2 In.
Catalog Page #  4059 

Price $190.25 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemCheck Valve
  • Material of ConstructionPVC and EPDM
  • Size2"
  • Connection TypeSocket/Threaded
  • Length7-13/64"
  • Width4-7/8"
  • Overall Height4-7/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More