Skip Content

Check Valve,PVC and EPDM,3/4 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Check Valve, PVC and EPDM, 3/4 In.

Price $82.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33Z878
  • Mfr. Model # 161562103
  • UNSPSC # 40141618
  • Catalog Page # 4059
  • Shipping Weight 0.6 lbs.
Country of Origin SwitzerlandCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCheck Valve
  • Material of ConstructionPVC and EPDM
  • Size3/4"
  • Connection TypeSocket/Threaded
  • Length4-49/64"
  • Width2-9/32"
  • Overall Height2-9/32"
  • Cracking Pressure2 to 3 psi
  • Max. Temp.140 Degrees F
  • Mounting PositionVertical or Horizontal
  • Seat MaterialEPDM
  • Spring MaterialStainless Steel
  • Seal MaterialEPDM
How can we improve our Technical Specifications?

Compliance and Restrictions

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (2 Questions : 2 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    inside the box, on the instructions / how to use pamphlet there is a part list for replacement parts if you look in
    ITEM 10 Accessories there is a Standard Lever 546 listed as the "Dismantling Tool". This is what I need.
    1 year ago
    by
    Read all my Q&A
     
    Please wait while more information about b2walla is loaded.
    Additional information about b2walla could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Grainger has contacted the product supplier and has been advised by them of the following:

    The dismantling tool is manufacturer’s part number 167484077, and can be brought in as a special order item through your Grainger account. Unfortunately it is not one we carry at this time.

    Thank you for using Grainger Ask and Answer.
    1 year ago
    by
    Read all my Q&A
     
    Please wait while more information about ChrisO is loaded.
    Additional information about ChrisO could not be loaded.
    +1point
    1out of 1found this answer helpful.
    Was this helpful?helpful1unhelpful0
    1 year ago
    by
    Read all my Q&A
     
    Please wait while more information about b2walla is loaded.
    Additional information about b2walla could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    At this time we are unaware of any special tools needed to service this unit. If you feel this is in error, please contact us at 1-800-GRAINGER and we can connect you with the manufacturer.

    Thank you for using Grainger Ask and Answer.
    1 year ago
    by
    Read all my Q&A
     
    Please wait while more information about ChrisO is loaded.
    Additional information about ChrisO could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-04-20T19:37:57.422-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_33Z878, prod, sort_default
    1 of 1
    • 2015-04-20T19:37:57.424-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_33Z878, prod, sort_default
    1 of 1