Skip Content

 
CPVC Inline, True Union Ball Valve, Socket x Socket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CPVC Inline, True Union Ball Valve, Socket x Socket

GEORG FISCHER


Technical Specs

  • Sub-CategoryPlastic Ball Valves 
  • ItemBall Valve 
  • Body MaterialCPVC 
  • Valve Structure2-Piece 
  • Body StyleInline, True Union 
  • Connection TypeSocket x Socket 
  • Max. Pressure150 psi WOG 
BrandGEORG FISCHER 
Pipe Size
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
163546349
3"

$456.25 / each

CPVC Ball Valve,True Union,Socket,3 In
Catalog Page #  4015 

Price: $456.25 / each

Technical Specs

  • Sub-CategoryPlastic Ball Valves
  • ItemBall Valve
  • Body MaterialCPVC
  • Valve Structure2-Piece
  • Body StyleInline, True Union
  • Connection TypeSocket x Socket
  • Pipe Size3"
  • Max. Pressure150 psi WOG
163546359
3"

$529.00 / each

CPVC Ball Valve,True Union,Socket,3 In
Catalog Page #  4015 

Price: $529.00 / each

Technical Specs

  • Sub-CategoryPlastic Ball Valves
  • ItemBall Valve
  • Body MaterialCPVC
  • Valve Structure2-Piece
  • Body StyleInline, True Union
  • Connection TypeSocket x Socket
  • Pipe Size3"
  • Max. Pressure150 psi WOG
163546360
4"

$637.00 / each

CPVC Ball Valve,True Union,Socket,4 In
Catalog Page #  4015 

Price: $637.00 / each

Technical Specs

  • Sub-CategoryPlastic Ball Valves
  • ItemBall Valve
  • Body MaterialCPVC
  • Valve Structure2-Piece
  • Body StyleInline, True Union
  • Connection TypeSocket x Socket
  • Pipe Size4"
  • Max. Pressure150 psi WOG
163546350
4"

$549.00 / each

CPVC Ball Valve,True Union,Socket,4 In
Catalog Page #  4015 

Price: $549.00 / each

Technical Specs

  • Sub-CategoryPlastic Ball Valves
  • ItemBall Valve
  • Body MaterialCPVC
  • Valve Structure2-Piece
  • Body StyleInline, True Union
  • Connection TypeSocket x Socket
  • Pipe Size4"
  • Max. Pressure150 psi WOG