Skip Content

 
CPVC Inline, True Union Ball Valve, Flanged x Flanged close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CPVC Inline, True Union Ball Valve, Flanged x Flanged

Technical Specs

  • Item Ball Valve 
  • Body Material CPVC 
  • Valve Structure 2-Piece 
  • Body Style Inline, True Union 
  • Port Full 
  • Connection Type Flanged x Flanged 
  • Max. Pressure 150 psi CWP 
  • Seat Material PTFE 
  • Ball Material CPVC 
  • Temp. Range 0 Degrees to 176 Degrees F 
  • Handle Type T-Style 
  • Handle Material Polypropylene 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • GEORG FISCHER 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
163546599
3"

$720.50 / each

Enter location to check availability
Catalog Page #  3587 

Price $720.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3"
  • Port Full
  • Connection Type Flanged x Flanged
  • Max. Pressure 150 psi CWP
  • Seat Material PTFE
  • Ball Material CPVC
  • Temp. Range 0 Degrees to 176 Degrees F
  • Handle Type T-Style
  • Handle Material Polypropylene
  • Stem Type Blowout Proof
163546589
3"

$609.50 / each

Enter location to check availability
Catalog Page #  3587 

Price $609.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3"
  • Port Full
  • Connection Type Flanged x Flanged
  • Max. Pressure 150 psi CWP
  • Seat Material PTFE
  • Ball Material CPVC
  • Temp. Range 0 Degrees to 176 Degrees F
  • Handle Type T-Style
  • Handle Material Polypropylene
  • Stem Type Blowout Proof
163546600
4"

$869.50 / each

Enter location to check availability
Catalog Page #  3587 

Price $869.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 4"
  • Port Full
  • Connection Type Flanged x Flanged
  • Max. Pressure 150 psi CWP
  • Seat Material PTFE
  • Ball Material CPVC
  • Temp. Range 0 Degrees to 176 Degrees F
  • Handle Type T-Style
  • Handle Material Polypropylene
  • Stem Type Blowout Proof
163546590
4"

$716.50 / each

Enter location to check availability
Catalog Page #  3587 

Price $716.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 4"
  • Port Full
  • Connection Type Flanged x Flanged
  • Max. Pressure 150 psi CWP
  • Seat Material PTFE
  • Ball Material CPVC
  • Temp. Range 0 Degrees to 176 Degrees F
  • Handle Type T-Style
  • Handle Material Polypropylene
  • Stem Type Blowout Proof
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More