Skip Content

 
Butterfly Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Butterfly Valve


Technical Specs

  • ItemButterfly Valve 
  • StyleWafer 
  • Max. Water Pressure140 psi 
Body Material
Please Select
Pipe Size
Please Select
Handle Type
Please Select

Your Filters:

Clear All
SG_Brand
  • GEORG FISCHER 
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Body Material
Pipe Size
Handle Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
167567022
Polypropylene
2"
Lever

$391.00 / each

Butterfly Valve,Polypropylene,2 In
Catalog Page #  4037 

Price $391.00 / each

Technical Specs

  • ItemButterfly Valve
  • StyleWafer
  • Body MaterialPolypropylene
  • Pipe Size2"
  • Max. Water Pressure140 psi
  • Handle TypeLever
167567023
Polypropylene
2-1/2"
Lever

$422.50 / each

Butterfly Valve,Polypropylene,2-1/2 In
Catalog Page #  4037 

Price $422.50 / each

Technical Specs

  • ItemButterfly Valve
  • StyleWafer
  • Body MaterialPolypropylene
  • Pipe Size2-1/2"
  • Max. Water Pressure140 psi
  • Handle TypeLever
167567024
Polypropylene
3"
Lever

$465.75 / each

Butterfly Valve,Polypropylene,3 In
Catalog Page #  4037 

Price $465.75 / each

Technical Specs

  • ItemButterfly Valve
  • StyleWafer
  • Body MaterialPolypropylene
  • Pipe Size3"
  • Max. Water Pressure140 psi
  • Handle TypeLever
167567025
Polypropylene
4"
Lever

$594.50 / each

Butterfly Valve,Polypropylene,4 In
Catalog Page #  4037 

Price $594.50 / each

Technical Specs

  • ItemButterfly Valve
  • StyleWafer
  • Body MaterialPolypropylene
  • Pipe Size4"
  • Max. Water Pressure140 psi
  • Handle TypeLever
167567026
Polypropylene
5"
Lever

$722.50 / each

Butterfly Valve,Polypropylene,5 In
Catalog Page #  4037 

Price $722.50 / each

Technical Specs

  • ItemButterfly Valve
  • StyleWafer
  • Body MaterialPolypropylene
  • Pipe Size5"
  • Max. Water Pressure140 psi
  • Handle TypeLever
167567027
Polypropylene
6"
Lever

$868.50 / each

Butterfly Valve,Polypropylene,6 In
Catalog Page #  4037 

Price $868.50 / each

Technical Specs

  • ItemButterfly Valve
  • StyleWafer
  • Body MaterialPolypropylene
  • Pipe Size6"
  • Max. Water Pressure140 psi
  • Handle TypeLever
161567004
PVC
3"
Lever

$263.50 / each

Butterfly Valve,PVC ,3 In
Catalog Page #  4037 

Price $263.50 / each

Technical Specs

  • ItemButterfly Valve
  • StyleWafer
  • Body MaterialPVC
  • Pipe Size3"
  • Max. Water Pressure140 psi
  • Handle TypeLever
161567005
PVC
4"
Gear Operated

$304.25 / each

Butterfly Valve,PVC ,4 In
Catalog Page #  4037 

Price $304.25 / each

Technical Specs

  • ItemButterfly Valve
  • StyleWafer
  • Body MaterialPVC
  • Pipe Size4"
  • Max. Water Pressure140 psi
  • Handle TypeGear Operated
161567006
PVC
5"
Gear Operated

$350.00 / each

Butterfly Valve,PVC ,5 In
Catalog Page #  4037 

Price $350.00 / each

Technical Specs

  • ItemButterfly Valve
  • StyleWafer
  • Body MaterialPVC
  • Pipe Size5"
  • Max. Water Pressure140 psi
  • Handle TypeGear Operated
161567007
PVC
6"
Lever

$433.00 / each

Butterfly Valve,PVC ,6 In
Catalog Page #  4037 

Price $433.00 / each

Technical Specs

  • ItemButterfly Valve
  • StyleWafer
  • Body MaterialPVC
  • Pipe Size6"
  • Max. Water Pressure140 psi
  • Handle TypeLever