Skip Content

Manual Transfer Switch Power Cord, 50 ft. Cord Length, L14-20 Connector End, L14-20 Plug End close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Manual Transfer Switch Power Cord, 50 ft. Cord Length, L14-20 Connector End, L14-20 Plug End

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4XT22
  • Mfr. Model # RJB12450
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 10.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Manual Transfer Switch Power Cord
  • Cord Length 50 ft.
  • Gauge/Conductor 12/4
  • Plug End L14-20
  • Connector End L14-20
  • Material Rubber
  • Use with Inlet Box 2NV63
  • Use with Transfer Switch 3GY42 and 3GY44
  • Function Primary Link Between the Generator and the Transfer Switch, Transfer Panel and or the Power Inlet Box
  • Standards cULus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.