Skip Content

Manual Transfer Swtch,125/250V,11-1/2InH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Manual Transfer Swtch, 125/250V, 11-1/2InH

Price $448.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3GY43
  • Mfr. Model # 6378
  • NSN # 
  • UNSPSC # 39121510
  • Catalog Page # 1393
  • Shipping Weight 23.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemManual Transfer Switch
  • Max. Wattage7500
  • Max. Amps30
  • Required Main Breaker in Load Center (Amp)60
  • Height11-1/2"
  • Width14-3/8"
  • Depth3-1/2"
  • NEMA Enclosure Type1
  • Number of Circuits10
  • Number of Spaces16
  • Enclosure MaterialSteel
  • Voltage125/250
  • Warranty2 yr.
  • ColorGray
  • For Use With5939, 5940, 5946, 5943, 5796, 5798, 5747, 5930
  • IncludesBranch Circuit Breakers and Mechanically Interlocked Main Breakers
  • Meter TypeDual Watt
  • MountWall
  • NEMA ConnectorL14-30
  • Phase1
  • StandardsUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Manual Transfer Switches
Interchangeable breakers allow easy replacement or expansion (up to 16 circuits). Flush- or surface-mount enclosure. All wires clearly marked within 24" flexible nonmetallic tubing. Accommodate Arc-fault and GFCI breakers. Include subfeed lugs for downstream panels.
Portable Generator Installation Components
• UL and C-UL Listed

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.