Motor Run Capacitor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Motor Run Capacitor

PROLINE

Technical Specs

  • Terminal Type:1/4" Male 
  • Temp. Range:-40 Degrees to 70 Degrees F 
  • Case Material:Aluminum 
Price:$35-$40 
Item
Please Select
Microfarad Rating
Please Select
Voltage
Please Select
Shape
Please Select
Overall Height
Please Select
Overall Width
Please Select
Product #ItemMicrofarad RatingVoltageShapeOverall HeightOverall WidthAvailabilityPrice Qty
5CNA1Dual Motor Run Capacitor40/5440VACRound3-3/8"

Typically in Stock

$38.90 / each

5CNA2Dual Motor Run Capacitor40/7.5440VACRound5-1/4"

Typically in Stock

$35.60 / each

5CNA4Dual Motor Run Capacitor45/5440VACRound4-3/8"

Typically in Stock

$39.10 / each

5CMW9Dual Motor Run Capacitor50/5370VACRound4-3/8"

Typically in Stock

$37.05 / each

5CMX0Dual Motor Run Capacitor50/7.5370VACRound5-1/4"

Typically in Stock

$37.65 / each

5CNA0Motor Run Capacitor40440VACOval4-3/8"2-3/4"

Typically in Stock

$35.55 / each

5CNA3Motor Run Capacitor45440VACRound4-3/8"

Typically in Stock

$39.45 / each

5CNA6Motor Run Capacitor50440VACRound6-1/4"

Typically in Stock

$39.65 / each

Adding More Products