Skip Content

Motor Dual Run Cap,80/5 MFD,370V,Round close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Motor Dual Run Cap, 80/5 MFD, 370V, Round

Price $46.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5CMX9
  • Mfr. Model # PB800Z050T370EAGR
  • UNSPSC # 32121501
  • Catalog Page # 92
  • Shipping Weight 0.95 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMotor Dual Run Capacitor
  • Overall ShapeRound
  • Microfarad Rating80/5
  • Voltage370VAC
  • Hz60/50
  • ShapeRound
  • Diameter2-1/2"
  • Case Height4-3/4"
  • Overall Height5-1/4"
  • EIA UL BaseT
  • Terminal Type1/4" Male Quick-Connect
  • Temp. Range-40 Degrees to 70 Degrees C
  • Case MaterialAluminum
  • Cover MaterialSteel
  • StandardsUL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Run Capacitors
• Temp. range: -40° to 70°C Contain an innovative pressure-sensitive interrupter
Aluminum case with steel cover. 60/50 Hz. 1/4" male terminals. For use where capacitors are used in conjunction with permanent split capacitor motors.
Meet or exceed IEC-252 Class B Standard. UL and C-UL Recognized. RoHS compliant.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I'm just wanting to know how to find a stronger capacitor for the rise in heat load we have in South Louisiana. It seems every year we have more and more capacitors going out compared to say 20 years ago, and we install them in the spring, clean the condenser, tighten connections ect. ect. and they go out before the summer. I'm just looking for a better or best in strength capacitor.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about BRLSU is loaded.
Additional information about BRLSU could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The temperatures mentioned is a range of safe operation for the capacitor. That capcitor has been tested to run safely up to 158°F. I would suggest that you contact the manufacturer of the motors that have been affected. A chronic capacitor failure can be traced sometimes to the motor itself.

Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T20:10:30.328-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5CMX9, prod, sort_default
1 of 1
  • 2015-07-02T20:10:30.329-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5CMX9, prod, sort_default
1 of 1