Skip Content

Motor,PSC,1/3 HP,1075,208-230V,48YZ,OAO close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Motor, PSC, 1/3 HP, 1075,208-230V, 48YZ, OAO

Price $124.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YJA8
  • Mfr. Model # 5KCP39JGZ218S
  • UNSPSC # 26101603
  • Catalog Page # N/A
  • Shipping Weight 12.6 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDirect Drive Blower Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationDirect Dr Fan/Blower
  • Motor DesignPSC
  • Motor Enclosure DesignOpen Air-Over
  • HP1/3
  • Nameplate RPM1075
  • Voltage208-230
  • Full Load Amps2.7
  • Hz60
  • Phase1
  • Frame48YZ
  • Service Factor1.0
  • Max. Ambient Temp.40 Degrees C
  • Insulation ClassB
  • DutyContinuous
  • Number of Speeds3
  • Motor Mounting TypeStud
  • Motor Mounting PositionAll Angle
  • BearingsSleeve
  • Motor Thermal ProtectionAuto
  • Motor Shaft RotationCW/CCW
  • Body Dia.5-5/8"
  • Length Less Shaft5-3/8"
  • Overall Length9-3/8"
  • Shaft Dia.1/2"
  • Shaft Length4"
  • Motor Shaft DesignFlat
  • Capacitor IncludedNo
  • Capacitor Required2MDV4
  • Resilient Ring Dia.2-1/4"
  • Ring to Ring Center4-15/16"
  • Stud LocationPE
  • Stud Pattern3-11/16 x 3-11/16"
  • Stud Size#10-32
  • Stud Dia.1/8"
  • Stud Length9/16"
  • Bolt Circle Dia.5-3/16"
  • RPM Range1001-1100
  • StandardsUL Recognized (E46035), CSA Certified (MC236833)
  • ApplicationDesigned for Continuous Air Over Applications Such As Furnace Blowers or Central Air Handling Units with Single Shaft Requirements
  • Warranty (Years)1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.