Skip Content

 
GENTEQ 1/2" Shaft Diameter Condenser Fan Motors close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENTEQ 1/2" Shaft Diameter Condenser Fan Motors

Technical Specs

  • Motor Sub Application Condenser Fan 
  • Phase
  • Motor Shaft Rotation CW/CCW 
  • Motor Design Permanent Split Capacitor 
  • Motor Mounting Type Stud 
  • Item Condenser Fan Motor 
  • Motor Service Factor 1.00 
HP
Please Select
RPM Range
Please Select
Number of Speeds
Please Select
Voltage
Please Select
Nameplate RPM
Please Select
Frame
Please Select
Motor Enclosure Design
Please Select
Overall Length
Please Select
Shaft Length
Please Select
Motor Mounting Position
Please Select
Features
Please Select
Motor Bearings
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
34 Products
Compare /
Item #
Mfr.
Model #
HP
RPM Range
Number of Speeds
Voltage
Nameplate RPM
Frame
Motor Enclosure Design
Overall Length
Shaft Length
Motor Mounting Position
Features
Motor Bearings
Price
Qty
Please use Qty box to add item(s) to cart.
5KCP39TFBA84S
1/2
0-1000
1
208-230
825
48
Totally Enclosed Air-Over
13-3/8"
6-1/2"
All Angle
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Ball

$206.25 / each

Enter location to check availability
Catalog Page #  64 

Price $206.25 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/2
  • RPM Range 0-1000
  • Number of Speeds 1
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 825
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 13-3/8"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39RGU718S
1/2
1001-1100
1
208-230
1075
48
Totally Enclosed Air-Over
12-7/8"
6-1/2"
All Angle
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Ball

$160.25 / each

Enter location to check availability
Catalog Page #  64 

Price $160.25 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/2
  • RPM Range 1001-1100
  • Number of Speeds 1
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1075
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 12-7/8"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39PGS618S
1/2
1001-1100
1
208-230
1075
48YZ
Totally Enclosed Air-Over
11-1/8"
6"
All Angle
26" Motor Leads, Water Slinger On Shaft, Mounting Holes In Shell for Capacitor Bracket
Sleeve

$118.40 / each

Enter location to check availability
Catalog Page #  NA

Price $118.40 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/2
  • RPM Range 1001-1100
  • Number of Speeds 1
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1075
  • Frame 48YZ
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 11-1/8"
  • Shaft Length 6"
  • Motor Mounting Position All Angle
  • Features 26" Motor Leads, Water Slinger On Shaft, Mounting Holes In Shell for Capacitor Bracket
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
5KCP39RGU723S
1/2
1001-1100
1
460
1075
48
Totally Enclosed Air-Over
12-7/8"
6-1/2"
All Angle
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Ball

$221.75 / each

Enter location to check availability
Catalog Page #  64 

Price $221.75 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/2
  • RPM Range 1001-1100
  • Number of Speeds 1
  • Phase 1
  • Voltage 460
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1075
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 12-7/8"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39PGU961S
1/2
1601-1700
2
208-230
1625
48
Totally Enclosed Air-Over
12-1/4"
6-1/2"
All Angle
Ball

$278.50 / each

Enter location to check availability
Catalog Page #  64 

Price $278.50 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/2
  • RPM Range 1601-1700
  • Number of Speeds 2
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1625
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 12-1/4"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39PGU983S
1/2
1601-1700
2
460
1625
48Y
Totally Enclosed Air-Over
12"
6-1/2"
Vertical Shaft Up
Reversing Plug
Ball

$280.00 / each

Enter location to check availability
Catalog Page #  64 

Price $280.00 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/2
  • RPM Range 1601-1700
  • Number of Speeds 2
  • Phase 1
  • Voltage 460
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1625
  • Frame 48Y
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 12"
  • Shaft Length 6-1/2"
  • Motor Mounting Position Vertical Shaft Up
  • Features Reversing Plug
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39RGU733S
1/2 to 1/5
1001-1100
2
208-230
1075
48
Totally Enclosed Air-Over
12-7/8"
6-1/2"
All Angle
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Ball

$165.25 / each

Enter location to check availability
Catalog Page #  64 

Price $165.25 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/2 to 1/5
  • RPM Range 1001-1100
  • Number of Speeds 2
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1075
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 12-7/8"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39TFBA86S
1/2 to 1/6
0-1000
1
208-230
825
48
Totally Enclosed Air-Over
13-3/8"
6-1/2"
All Angle
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Ball

$173.50 / each

Enter location to check availability
Catalog Page #  64 

Price $173.50 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/2 to 1/6
  • RPM Range 0-1000
  • Number of Speeds 1
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 825
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 13-3/8"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39RGU709S
1/2 to 1/6
1001-1100
1
208-230
1075
48
Totally Enclosed Air-Over
12-7/8"
6-1/2"
All Angle
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Ball

$160.00 / each

Enter location to check availability
Catalog Page #  64 

Price $160.00 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/2 to 1/6
  • RPM Range 1001-1100
  • Number of Speeds 1
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1075
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 12-7/8"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39NFBA82S
1/3
0-1000
1
208-230
825
48
Totally Enclosed Air-Over
12-3/8"
6-1/2"
All Angle
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Ball

$193.25 / each

Enter location to check availability
Catalog Page #  64 

Price $193.25 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/3
  • RPM Range 0-1000
  • Number of Speeds 1
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 825
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 12-3/8"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39LGU715S
1/3
1001-1100
1
208-230
1075
48
Totally Enclosed Air-Over
12-1/8"
6-1/2"
All Angle
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Ball

$145.65 / each

Enter location to check availability
Catalog Page #  64 

Price $145.65 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/3
  • RPM Range 1001-1100
  • Number of Speeds 1
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1075
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 12-1/8"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39LGS407S
1/3
1001-1100
1
208-230
1075
48YZ
Totally Enclosed Air-Over
11-1/8"
6"
All Angle
26" Motor Leads, Water Slinger On Shaft, Mounting Holes In Shell for Capacitor Bracket
Sleeve

$103.15 / each

Enter location to check availability
Catalog Page #  NA

Price $103.15 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/3
  • RPM Range 1001-1100
  • Number of Speeds 1
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1075
  • Frame 48YZ
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 11-1/8"
  • Shaft Length 6"
  • Motor Mounting Position All Angle
  • Features 26" Motor Leads, Water Slinger On Shaft, Mounting Holes In Shell for Capacitor Bracket
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
5KCP39NGU724S
1/3
1001-1100
1
460
1075
48
Totally Enclosed Air-Over
12-3/8"
6-1/2"
All Angle
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Ball

$204.25 / each

Enter location to check availability
Catalog Page #  64 

Price $204.25 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/3
  • RPM Range 1001-1100
  • Number of Speeds 1
  • Phase 1
  • Voltage 460
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1075
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 12-3/8"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39JGU960S
1/3
1601-1700
2
208-230
1625
48
Totally Enclosed Air-Over
11-1/2"
6-1/2"
All Angle
Ball

$258.75 / each

Enter location to check availability
Catalog Page #  64 

Price $258.75 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/3
  • RPM Range 1601-1700
  • Number of Speeds 2
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1625
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 11-1/2"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39JGU982S
1/3
1601-1700
3
460
1625
48Y
Open Air-Over
11-1/2"
6-1/2"
Vertical Shaft Up
Reversing Plug
Ball

$261.00 / each

Enter location to check availability
Catalog Page #  64 

Price $261.00 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/3
  • RPM Range 1601-1700
  • Number of Speeds 3
  • Phase 1
  • Voltage 460
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1625
  • Frame 48Y
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type Stud
  • Overall Length 11-1/2"
  • Shaft Length 6-1/2"
  • Motor Mounting Position Vertical Shaft Up
  • Features Reversing Plug
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39SGU732S
1/3 to 1/6
0-1000
2
208-230
825
48
Totally Enclosed Air-Over
12-7/8"
6-1/2"
All Angle
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Ball

$149.45 / each

Enter location to check availability
Catalog Page #  64 

Price $149.45 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/3 to 1/6
  • RPM Range 0-1000
  • Number of Speeds 2
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 825
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 12-7/8"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39LGU721S
1/3 to 1/6
1001-1100
1
208-230
1075
48
Totally Enclosed Air-Over
12-1/8"
6-1/2"
All Angle
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Ball

$133.90 / each

Enter location to check availability
Catalog Page #  64 

Price $133.90 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/3 to 1/6
  • RPM Range 1001-1100
  • Number of Speeds 1
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1075
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 12-1/8"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39LGU735S
1/3 to 1/6
1001-1100
2
208-230
1075
48
Totally Enclosed Air-Over
12-1/8"
6-1/2"
All Angle
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Ball

$139.25 / each

Enter location to check availability
Catalog Page #  64 

Price $139.25 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/3 to 1/6
  • RPM Range 1001-1100
  • Number of Speeds 2
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1075
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 12-1/8"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39NFBA87S
1/3 to 1/8
0-1000
1
208-230
825
48
Totally Enclosed Air-Over
12-3/8"
6-1/2"
All Angle
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Ball

$144.35 / each

Enter location to check availability
Catalog Page #  64 

Price $144.35 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/3 to 1/8
  • RPM Range 0-1000
  • Number of Speeds 1
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 825
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 12-3/8"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39JFBA83S
1/4
0-1000
1
208-230
825
48
Totally Enclosed Air-Over
11-7/8"
6-1/2"
All Angle
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Ball

$185.00 / each

Enter location to check availability
Catalog Page #  64 

Price $185.00 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/4
  • RPM Range 0-1000
  • Number of Speeds 1
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 825
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 11-7/8"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39GGU714S
1/4
1001-1100
1
208-230
1075
48
Totally Enclosed Air-Over
11-3/8"
6-1/2"
All Angle
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Ball

$143.10 / each

Enter location to check availability
Catalog Page #  64 

Price $143.10 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/4
  • RPM Range 1001-1100
  • Number of Speeds 1
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1075
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 11-3/8"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39FGL114S
1/4
1001-1100
1
208-230
1075
48YZ
Totally Enclosed Air-Over
11-1/8"
6"
All Angle
26" Motor Leads, Water Slinger On Shaft, Mounting Holes In Shell for Capacitor Bracket
Ball

$141.05 / each

Enter location to check availability
Catalog Page #  NA

Price $141.05 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/4
  • RPM Range 1001-1100
  • Number of Speeds 1
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1075
  • Frame 48YZ
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 11-1/8"
  • Shaft Length 6"
  • Motor Mounting Position All Angle
  • Features 26" Motor Leads, Water Slinger On Shaft, Mounting Holes In Shell for Capacitor Bracket
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39FGM599S
1/4
1001-1100
1
208-230
1075
48YZ
Totally Enclosed Air-Over
11-1/8"
6"
All Angle
26" Motor Leads, Water Slinger On Shaft, Mounting Holes In Shell for Capacitor Bracket
Sleeve

$101.00 / each

Enter location to check availability
Catalog Page #  NA

Price $101.00 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/4
  • RPM Range 1001-1100
  • Number of Speeds 1
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1075
  • Frame 48YZ
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 11-1/8"
  • Shaft Length 6"
  • Motor Mounting Position All Angle
  • Features 26" Motor Leads, Water Slinger On Shaft, Mounting Holes In Shell for Capacitor Bracket
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
5KCP39HGU722S
1/4
1001-1100
1
460
1075
48
Totally Enclosed Air-Over
11-3/8"
6-1/2"
All Angle
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Ball

$189.25 / each

Enter location to check availability
Catalog Page #  64 

Price $189.25 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/4
  • RPM Range 1001-1100
  • Number of Speeds 1
  • Phase 1
  • Voltage 460
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1075
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 11-3/8"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39FGU959S
1/4
1601-1700
2
208-230
1625
48
Totally Enclosed Air-Over
10-3/4"
6-1/2"
All Angle
Ball

$247.75 / each

Enter location to check availability
Catalog Page #  64 

Price $247.75 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/4
  • RPM Range 1601-1700
  • Number of Speeds 2
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1625
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 10-3/4"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39FGU978S
1/4
1601-1700
3
460
1625
48Y
Open Air-Over
10-3/4"
6-1/2"
Vertical Shaft Up
Reversing Plug
Ball

$249.00 / each

Enter location to check availability
Catalog Page #  64 

Price $249.00 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/4
  • RPM Range 1601-1700
  • Number of Speeds 3
  • Phase 1
  • Voltage 460
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1625
  • Frame 48Y
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type Stud
  • Overall Length 10-3/4"
  • Shaft Length 6-1/2"
  • Motor Mounting Position Vertical Shaft Up
  • Features Reversing Plug
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39HFBA79S
1/6
0-1000
1
208-230
825
48
Totally Enclosed Air-Over
11-5/8"
6-1/2"
All Angle
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Ball

$157.25 / each

Enter location to check availability
Catalog Page #  64 

Price $157.25 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/6
  • RPM Range 0-1000
  • Number of Speeds 1
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 825
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 11-5/8"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39DGU716S
1/6
1001-1100
1
208-230
1075
48
Totally Enclosed Air-Over
10-7/8"
6-1/2"
All Angle
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Ball

$123.45 / each

Enter location to check availability
Catalog Page #  64 

Price $123.45 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/6
  • RPM Range 1001-1100
  • Number of Speeds 1
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1075
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 10-7/8"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39DGS375S
1/6
1001-1100
1
208-230
1075
48YZ
Totally Enclosed Air-Over
11-1/8"
6"
All Angle
26" Motor Leads, Water Slinger On Shaft, Mounting Holes In Shell for Capacitor Bracket
Sleeve

$113.60 / each

Enter location to check availability
Catalog Page #  NA

Price $113.60 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/6
  • RPM Range 1001-1100
  • Number of Speeds 1
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1075
  • Frame 48YZ
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 11-1/8"
  • Shaft Length 6"
  • Motor Mounting Position All Angle
  • Features 26" Motor Leads, Water Slinger On Shaft, Mounting Holes In Shell for Capacitor Bracket
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
5KCP39DFBA81S
1/8
0-1000
1
208-230
825
48
Totally Enclosed Air-Over
11-1/8"
6-1/2"
All Angle
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Ball

$155.25 / each

Enter location to check availability
Catalog Page #  64 

Price $155.25 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 1/8
  • RPM Range 0-1000
  • Number of Speeds 1
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 825
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 11-1/8"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39SGU717S
3/4
1001-1100
1
208-230
1075
48
Totally Enclosed Air-Over
13-1/8"
6-1/2"
All Angle
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Ball

$199.50 / each

Enter location to check availability
Catalog Page #  64 

Price $199.50 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 3/4
  • RPM Range 1001-1100
  • Number of Speeds 1
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1075
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 13-1/8"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39SGU725S
3/4
1001-1100
1
460
1075
48
Totally Enclosed Air-Over
13-1/8"
6-1/2"
All Angle
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Ball

$258.25 / each

Enter location to check availability
Catalog Page #  64 

Price $258.25 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 3/4
  • RPM Range 1001-1100
  • Number of Speeds 1
  • Phase 1
  • Voltage 460
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1075
  • Frame 48
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Overall Length 13-1/8"
  • Shaft Length 6-1/2"
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39SGU977S
3/4
1601-1700
2
208-230
1625
48Y
Open Air-Over
12-3/4"
6-1/2"
Vertical Shaft Up
Reversing Plug
Ball

$249.50 / each

Enter location to check availability
Catalog Page #  64 

Price $249.50 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 3/4
  • RPM Range 1601-1700
  • Number of Speeds 2
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1625
  • Frame 48Y
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type Stud
  • Overall Length 12-3/4"
  • Shaft Length 6-1/2"
  • Motor Mounting Position Vertical Shaft Up
  • Features Reversing Plug
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
5KCP39SGU984S
3/4
1601-1700
2
460
1625
48Y
Open Air-Over
12-3/4"
6-1/2"
Vertical Shaft Up
Reversing Plug
Ball

$319.00 / each

Enter location to check availability
Catalog Page #  64 

Price $319.00 / each

Technical Specs

  • Motor Sub Application Condenser Fan
  • HP 3/4
  • RPM Range 1601-1700
  • Number of Speeds 2
  • Phase 1
  • Voltage 460
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1625
  • Frame 48Y
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type Stud
  • Overall Length 12-3/4"
  • Shaft Length 6-1/2"
  • Motor Mounting Position Vertical Shaft Up
  • Features Reversing Plug
  • Item Condenser Fan Motor
  • Motor Service Factor 1.00
  • Motor Bearings Ball
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More