Skip Content

1/6 HP Condenser Fan Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 208-230 VoltageFrame 42 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/6 HP Condenser Fan Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 208-230 VoltageFrame 42

Price $152.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6DLK9
  • Mfr. Model # 5KCP29ECA426S
  • UNSPSC # 26101602
  • Catalog Page # N/A
  • Shipping Weight 8.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Condenser Fan Motor
  • Motor Application OEM Replacements
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/6
  • Nameplate RPM 1075
  • Voltage 208-230
  • Full Load Amps 1.0
  • Frame 42
  • Service Factor 1.0
  • Hz 60
  • Motor Mounting Type Stud
  • Bearings Ball
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CWSE
  • Insulation Class B
  • Max. Ambient Temp. 40 Degrees C
  • Number of Speeds 1
  • Phase 1
  • Shaft Dia. 1/2"
  • Shaft Length 2-1/2"
  • Body Dia. 5"
  • Length Less Shaft 3-1/2"
  • Overall Length 6"
  • Stud Pattern 3-1/16 x 3-1/16"
  • Stud Size 8"
  • Capacitor Required 2MDV4
  • Replacement For Replaces Goodman Mfr. No. 5KCP29ECA321S and GE 5KCP29ECA033S
  • Application Replaces Goodman Mfr. No. 5KCP29ECA321S and GE 5KCP29ECA033S
  • RPM Range 1001-1100
  • Standards UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.