Skip Content

Condenser Fan Motor,1/4 HP,1075 rpm,60Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz

Price $185.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PRD1
  • Mfr. Model # 5KCP39HGU722S
  • UNSPSC # 26101602
  • Catalog Page # 74
  • Shipping Weight 12.9 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOEM Replacement Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationCondenser Fan
  • Motor DesignPermanent Split Capacitor
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • HP1/4
  • Number of Speeds1
  • Nameplate RPM1075
  • Frame48
  • Voltage460
  • Hz60
  • Phase1
  • Full Load Amps0.70
  • Motor Mounting TypeStud
  • Thermal ProtectionAuto
  • Insulation ClassB
  • Service Factor1.0
  • BearingsBall
  • Max. Ambient Temp.70 Degrees C
  • Motor Shaft RotationCW/CCW
  • Overall Length11-3/8"
  • Length Less Shaft4-7/8"
  • Shaft Dia.1/2"
  • Shaft Length6-1/2"
  • Body Dia.5-5/8"
  • Stud Quantity4
  • Stud Pattern3-5/8 x 3-5/8"
  • Lead Length48"
  • Motor Shaft DesignDouble-Flat
  • Shaft OrientationUp/Down
  • FeaturesReversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • DutyContinuous
  • Capacitor RequiredYes
  • ApplicationDirect Drive Residential, Commercial, Industrial, Air Conditioners, Fans and Blowers
  • RPM Range1001-1100
  • StandardsUL Recognized (E306343), CSA Certified (MC236833)

Compliance and Restrictions

None

Details

High-Ambient Heat Shield Motors
Design and insulation withstand higher ambient temps. throughout, to run cooler at full rated load. Quick-change rotation reversal plug. Drain plugs in each endshield. 48" leads with seal bushing. Life-Line multihorsepower models reduce inventory expense. All models are for outdoor condenser and heat pump units. Rheem mounting holes.
Heat Shield™ PSC Condenser Fan Motors
• Enclosure: totally enclosed air-over Stud pattern: 3-5/8" x 3-5/8" Frame: 48 (5-5/8" body dia.) Service factor: 1.0 Insulation: Class B Max. ambient: 70°C Thermal protection: auto Bearings: ball Rotation: CW/CCW Duty: continuous air-over
UL Recognized and CSA Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.