Skip Content

Portable Generator with Light Tower close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Generator with Light Tower

Price $36,348.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20UU43
  • Mfr. Model # AL5 W 20KW
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 2239.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GENIE® portable generator with light tower is built to light up the toughest job sites from construction and mining to oil field applications. Provides 4000W of light from 4 x 1000W metal halide lamps. Reliable Kubota engine and 8kW generator. Durable 30-ft. galvanized mast with single self-braking winch design, 359° noncontinuous tower rotation, and retractable mast cable. Quick disconnect lights and ballasts for easy troubleshooting, service, and repair. Heavy-duty mast, chassis, and 3500-lb. rated axle handles towing on rough roads.

View More

Technical Specs

  • Item Portable Generator with Light Tower
  • Rated Watts 20,000
  • Voltage 230
  • Engine Brand Kubota
  • Fuel Type Diesel
  • Amps @ 120/240V 20/30
  • Lamp Type Metal Halide
  • Outlets (2) GFI Duplex 20A/120V, (3) T/L 30A/240V
  • Lamp Watts 1000
  • Lamp Voltage 110
  • Number of Lamps 4
  • Lumens 110,000
  • Length 179"
  • Width 80"
  • Height 69"
  • Maximum Extension Height 30 ft.
  • Engine Alternator Marathon
  • Run Time @ Full Load 60 hr.
  • Run Time @ 1/2 Load 80 hr.
  • Sound Level dB 71
  • Engine HP 13.6
  • Fuel Tank Capacity 60 gal.
  • Starter Type Electric
  • Air Cleaner Type Paper
  • Low Oil Shut Down Yes
  • Full Power Switch Yes
  • Circuit Breaker Yes
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Max. VA 20,000
  • Includes Lamp, Tempered Lamp Glass Guard
  • Warranty 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

  • This item has been restricted from sale in the following states: AK, AR, AZ, CA, CO, CT, DE, FL, GA, ID, IL, IN, KS, LA, MD, ME, MI, MN, MO, MT, NC, ND, NE, NH, NJ, NM, NY, OH, OR, PA, SD, TX, UT, WA, WV and WY

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.