Skip Content

Invertible Fork Counterbalanced Lift, 350 lb., Lifting Height Forks Up 140" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Invertible Fork Counterbalanced Lift, 350 lb., Lifting Height Forks Up 140"

Price $2,648.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18F634
  • Mfr. Model # GL10 CWB
  • UNSPSC # 24101604
  • Catalog Page # 1480
  • Shipping Weight 433.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Manual Material Stackers
Help keep wall and overhead-mounted objects steady for installation. Forks can be inverted to provide 2 different min./max. heights. Hold-down mechanism secures load during transport. Reversible winch handle.
Counterbalanced
Have no base legs. Allow units to get close to walls, tables, and machines that have little or no clearance below.

View More

Technical Specs

  • Item Invertible Fork Counterbalanced Lift
  • Load Capacity 350 lb.
  • Lifting Height Forks Up 140"
  • Lifting Height Forks Down 118-1/2"
  • Min. Height Forks Down 3-1/2"
  • Fork Length 22-1/2"
  • Fork Width 3"
  • Base Legs Inside Dim. 36"
  • Base Legs Outside Dim. 43-1/2"
  • Overall Length 28-1/2"
  • Overall Width 43-1/2"
  • Overall Height 78-1/2"
  • Load Center 12"
  • Frame Material Aluminum
  • Caster Wheel Type (2) Swivel, (2) Rigid
  • Front Caster Dia. 2"
  • Rear Caster Dia. 5"
  • Front Wheel Dia. 4"
  • Rear Wheel Dia. 8"
  • Includes Hand Winch for Inverting Forks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.