Skip Content

Light Tower w/ Portable Generator,6000W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Light Tower w/ Portable Generator, 6000W

Price $14,499.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18F652
  • Mfr. Model # RL4
  • UNSPSC # 39112001
  • Catalog Page # N/A
  • Shipping Weight 1725.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GENIE light tower trailer with portable generator brings light where you need it—from construction sites and sporting events to mining and oil field applications. 30-ft. extended height floodlight towers provide 4,000W of light and 359° noncontinuous tower rotation to help pinpoint positioning of light. Self-braking dual winch system for fast, easy tower erection and extension. Quick-connect light fixtures and ballast boxes allow for easy service with less downtime. Compact size allows you to load 10 units per truck for cost-effective transport.

View More

Technical Specs

  • Item Light Tower Trailer with Portable Generator
  • Rated Watts 6000
  • Surge Watts 6000
  • Voltage 230
  • Engine Brand Kohler
  • Fuel Type Diesel
  • Amps @ 120/240V 20/30
  • Lamp Type Metal Halide
  • Engine Size 1L
  • Outlets (1) GFI Duplex 20A/120V
  • Lamp Watts 1000
  • Lamp Voltage 110
  • Number of Lamps 4
  • Lumens 110,000
  • Length 116"
  • Width 59"
  • Height 102"
  • Maximum Extension Height 23 ft. 4"
  • Engine Alternator Brushless
  • Run Time @ Full Load 90 hr
  • Engine HP 10.7
  • Fuel Tank Capacity 45 gal.
  • Starter Type Electric
  • Air Cleaner Type Paper
  • Low Oil Shut Down Yes
  • Full Power Switch Yes
  • Circuit Breaker Yes
  • Run Time Hour Meter Yes
  • Warranty 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: AK, AR, AZ, CA, CO, CT, DE, GA, ID, IL, IN, KS, LA, MD, ME, MI, MN, MO, MT, ND, NE, NH, NM, OH, OR, PA, SD, TX, UT, WA, WV and WY

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.