Skip Content

Light Tower w/ Portable Generator,6000W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Light Tower w/ Portable Generator, 6000W

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 18F651
  • Mfr. Model # AL4L
  • UNSPSC # 39112001
  • Catalog Page # N/A
  • Shipping Weight 1950.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Light Tower Trailer with Portable Generator
  • Rated Watts 6000
  • Surge Watts 6000
  • Voltage 230
  • Engine Brand Kubota
  • Fuel Type Diesel
  • Amps @ 120/240V 20/30
  • Lamp Type LED
  • Engine Size 1.1L
  • Outlets (1) GFI Duplex 20A/120V, (1) T/L 30A/240V
  • Lamp Watts 270
  • Lamp Voltage 48
  • Number of Lamps 4
  • Lumens 18,000
  • Length 178"
  • Width 61"
  • Height 67"
  • Maximum Extension Height 30 ft.
  • Engine Alternator Brushless
  • Run Time @ Full Load 90 hr.
  • Sound Level dB 71
  • Engine HP 13.6
  • Fuel Tank Capacity 30 gal.
  • Starter Type Electric
  • Air Cleaner Type Paper
  • Low Oil Shut Down Yes
  • Full Power Switch Yes
  • Circuit Breaker Yes
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Max. VA 6000
  • Includes Lamps, Tempered Glass Lamp Guard
  • Warranty 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: AK, AR, AZ, CA, CO, CT, DE, GA, ID, IL, IN, KS, LA, MD, ME, MI, MN, MO, MT, NC, ND, NE, NH, NJ, NM, NY, OH, OR, PA, SD, TX, UT, WA, WV and WY.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • AL4L

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.