Skip Content

Elec Scissor Lift,SP,OAL 72 In,H 25Ft,DC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Elec Scissor Lift, SP, OAL 72 In, H 25Ft, DC

Price $22,180.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38R229
  • Mfr. Model # GS 1930
  • UNSPSC # 24101617
  • Catalog Page # 1635
  • Shipping Weight 2702.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Scissor Lift
  • DriveYes
  • Power SourceDC
  • Load Capacity500 lb.
  • Overall Height79"
  • Work Height25 ft.
  • Platform Extension36"
  • Overall Length72"
  • Overall Width30"
  • Platform Height39-1/2"
  • Max. Platform Height19 ft.
  • Handrail Height43"
  • Base Length72"
  • Base Width30"
  • Extended Length100"
  • Retracted Length72"
  • Stowed Height79"
  • CastersNo
  • Drive WheelYes
  • Max. Drive Height19"
  • Max. Speed Elevated1/2 mph
  • Max. Speed Lowered2-1/2 mph
  • Tire Size12"
  • Ground Clearance2.4"
  • MastSteel Scissor Linkage
  • Batteries IncludedYes
  • Gross Vehicle Weight2748 lb.
  • StandardsANSI A92.3, CSA B354.1, EN 280, AS1418.10
  • IncludesBattery Charger
  • Green Environmental AttributeProduct Operates with No Direct Use of Fossil Fuels
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Looking for replacement parts?

Do you have access for replacement parts - specifically the battery charger for model GS1930 your P/N 38R229?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about DouglasSpear is loaded.
Additional information about DouglasSpear could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Has staff answer
 
1 answer

SHIPPING COST?

WE NEED THE GENIE IN EL PASO TX
THANK YOU
1 year, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You can either place an order online or by calling 1-800-Grainger. This not an item that Grainger stocks, rather it would ship directly from the supplier to you. It appears that the supplier usually ships this item within 11 business days, the . Thank you for using Grainger.com Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-31T19:39:06.727-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38R229, prod, sort_default
1 of 1
  • 2015-03-31T19:39:06.729-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38R229, prod, sort_default
1 of 1