Skip Content

Analog Clock,13-1/2 In,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Analog Clock, 13-1/2 In, Black

TM

Price $27.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5H849
  • Mfr. Model # 5H849
  • NSN # 6645-01-389-7944
  • UNSPSC # 54111601
  • Catalog Page # 1944
  • Shipping Weight 2.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This battery-operated, atomic quartz clock automatically resets itself daily by way of transmitted radio signals. It also adjusts automatically for Daylight Savings Time.

Requires 1 AA battery and access to transmitted radio waves.

View More

Technical Specs

  • Item Quartz Indoor/Outdoor Clock
  • Display Type Analog
  • Time Format 12 Hour
  • Movement Type Quartz
  • Shape Round
  • Overall Dia. 13-1/2"
  • Face Dia. 12"
  • Depth 1-3/4"
  • Power Source (1)AA Battery
  • Mount Wall
  • Features Shatter Proof Lens, Low Profile
  • Case Material Plastic
  • Case Color Black
  • Face Color White
  • Time Adjustment Manual Adjust
  • Lens Material Plastic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 3 out of 5 by This clock worked fine for a couple of months. One morning upon entering the shop I noticed the second hand was ticking back and fourth in the same spot. I assumed it needed a new battery, but that did not fix the issue. Luckily Grainger has a great customer service department and it was covered under warranty and they shipped me a new one out for next day. When the clock was working it worked fine. August 5, 2015
Rated 3 out of 5 by I ordered this clock because it was described as an indoor / outdoor clock. I really wanted a clock that is hermetically sealed to allow for its use in a corrosive environment (indoor pool area). This clock is not sealed, even though it is rated as indoor / outdoor in its description. The appearance and function of this clock is good. This clock will probably last about two years in this application just like the previous clock. August 30, 2013
  • 2016-04-27 T23:41:16.656-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5H849, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.