Skip Content

 
Quartz Clock close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Quartz Clock


Technical Specs

  • ItemQuartz Clock 
  • Display TypeAnalog 
  • Time Format12 Hour 
  • Movement TypeQuartz 
  • MountWall 
Shape
Please Select
Overall Dia.
Please Select
Face Dia.
Please Select
Power Source
Please Select
Case Material
Please Select
Case Color
Please Select

Your Filters:

Clear All
Price
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Shape
Overall Dia.
Face Dia.
Power Source
Case Material
Case Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
3944G
Rectangle
8"
(1)AA Battery
Metal
Brushed Silver

$34.00 / each

Analog Clock,10x11 In,Brushed Silver
Catalog Page #  2150 

Price $34.00 / each

Technical Specs

  • ItemQuartz Clock
  • Display TypeAnalog
  • Time Format12 Hour
  • Movement TypeQuartz
  • ShapeRectangle
  • Face Dia.8"
  • Power Source(1)AA Battery
  • MountWall
  • Case MaterialMetal
  • Case ColorBrushed Silver
5H350
Round
14"
12"
110V
Plastic
Brown

$33.70 / each

Analog Clock,Electric,14 In,Brown
Catalog Page #  2150 

Price $33.70 / each

Technical Specs

  • ItemQuartz Clock
  • Display TypeAnalog
  • Time Format12 Hour
  • Movement TypeQuartz
  • ShapeRound
  • Overall Dia.14"
  • Face Dia.12"
  • Power Source110V
  • MountWall
  • Case MaterialPlastic
  • Case ColorBrown
5H351
Round
14"
12"
110V
Plastic
Putty

$33.70 / each

Analog Clock,Electric,14 In,Putty
Catalog Page #  2150 

Price $33.70 / each

Technical Specs

  • ItemQuartz Clock
  • Display TypeAnalog
  • Time Format12 Hour
  • Movement TypeQuartz
  • ShapeRound
  • Overall Dia.14"
  • Face Dia.12"
  • Power Source110V
  • MountWall
  • Case MaterialPlastic
  • Case ColorPutty

Alternate Search Terms