Skip Content

Analog Clock,Radio Control,13-1/2,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Analog Clock, Radio Control, 13-1/2, Black

Price $75.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3FE17
  • Mfr. Model # 3959G
  • UNSPSC # 54111601
  • Catalog Page # 2150
  • Shipping Weight 2.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemQuartz Atomic DST Clock
  • Display TypeAnalog
  • Time Format12 Hour
  • Movement TypeQuartz
  • ShapeRound
  • Overall Dia.13-1/2"
  • Face Dia.12"
  • Depth1-3/4"
  • Power Source(1)AA Battery
  • MountWall
  • FeaturesShatter Proof Lens, Low Profile
  • Case MaterialPlastic
  • Case ColorBlack
  • Face ColorWhite
  • Time AdjustmentRadio Control/Atomic
  • Lens MaterialPlastic

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Rated 1.5 out of 5 by 2reviewers.
Rated 2 out of 5 by Information about the clock was not correct. it should mention that you need to put the clock next to window. and it will not work in the undergound , or blelow the gropund level.Time adjustement system can not be controled porperly. October 2, 2013
Rated 1 out of 5 by This product would not capture the time correctly I purchased this clock and it would not set itself to the correct time as it is suppose to. I have another atomic clock that I have had for several years and it works fine. Have read the instructions over and over and it is still either 3 or 4 hours off. I even took the clock home to try a different location but still would not set. I would not reccoment this clock at all June 21, 2012
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Read all my Q&A
 
Please wait while more information about kern is loaded.
Additional information about kern could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Atomic clocks automatically sync their time with the atomic clock in Boulder, Colorado.
Thank you for using Grainger Ask and Answer
1 year ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1