Skip Content

Digital Clock,Radio Control,Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Clock, Radio Control, Silver

Price $52.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TKA2
  • Mfr. Model # 4625G
  • UNSPSC # 54111601
  • Catalog Page # 2150
  • Shipping Weight 1.55 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAtomic Thermometer Clock
  • Display TypeDigital
  • Time Format12 Hour, 24 Hour
  • ShapeRectangle
  • Width11"
  • Depth1-1/2"
  • Height6"
  • Digit Size1-1/2"
  • Power Source(2)AA Batteries
  • MountWall
  • FeaturesDigital Display, Indoor Thermometer
  • Case MaterialPlastic
  • Case ColorSilver
  • Face ColorGray
  • Time AdjustmentRadio Control/Atomic
  • Lens MaterialPlastic
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Feature an alarm, snooze function, and p.m. indicator. Also displays day of the week and temperature.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

how do you set mode # 4625G

5 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about Ladeeh is loaded.
Additional information about Ladeeh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
5 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
In other words, is there a screw holding on outside battery case?

Also, is the wall mounting secured or is meant to be simply hung from the wall?
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about otrl is loaded.
Additional information about otrl could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The battery for this clock cover snaps into place, it does not have a screw to lock it into place.
For the mounting, the clock has a slotted hole in the center of the back.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:39:35.031-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TKA2, prod, sort_default
1 of 1
  • 2015-04-24T19:39:35.033-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TKA2, prod, sort_default
1 of 1