Skip Content

Wireless Water Alarm, 120 ft. Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wireless Water Alarm, 120 ft. Range

Price $54.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20VC75
  • Mfr. Model # WA700
  • UNSPSC # 40101825
  • Catalog Page # 852
  • Shipping Weight 1.05 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater Alarm
  • TypeWireless
  • Size1-37/64" Sensor, 2-51/64" Transmitter, 3-45/64" Receiver
  • Height1-3/16" Sensor, 1-9/64" Transmitter, 3-5/64" Receiver
  • Width9/16" Sensor, 1-9/64" Transmitter, 1-15/32" Receiver
  • Voltage9
  • Hz60
  • IncludesAC Adapter and User Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Details

Wireless water alarm is perfect for detecting leaks from water heaters, washing machines, plumbing, and HVAC/R systems. Place sensors in basement and receive alarm 120 ft. away in upstairs offices. System can monitor and sound alarms from up to 4 zones. Designed with sensor cup on the end of 23-ft. cord that helps extend placement options. Audible alarm on both monitor and sensor. System comes complete with the monitor and 1 sensor.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about candleman is loaded.
Additional information about candleman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The WA-700 produces a 40 db beep during an alarm event.
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
We have an elevator in our church that rises aprox.20ft. We want to put a wireless unit in the sump pit and a receiver in the upstairs office.
6 months ago
by
Read all my Q&A
 
Please wait while more information about cburg is loaded.
Additional information about cburg could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. There are many different options depending on your application. If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:49:55.874-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_20VC75, prod, sort_default
1 of 1
  • 2015-09-03T19:49:55.876-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_20VC75, prod, sort_default
1 of 1