Skip Content

Wireless Alarm Sensor, 9VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wireless Alarm Sensor, 9VDC

Price $23.61 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20VC76
  • Mfr. Model # WA700SEN
  • UNSPSC # 40101825
  • Catalog Page # 753
  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wireless water alarm is perfect for detecting leaks from water heaters, washing machines, plumbing, and HVAC/R systems. Place sensors in basement and receive alarm 120 ft. away in upstairs offices. System can monitor and sound alarms from up to 4 zones. Designed with sensor cup on the end of 23-ft. cord that helps extend placement options. Audible alarm on both monitor and sensor. System comes complete with the monitor and 1 sensor.

View More

Technical Specs

  • Item Wireless Alarm Sensor
  • For Use With Wireless Water Alarm (Mfr. No. WA700)
  • Material Plastic
  • Voltage 9
  • Wireless Range 120 ft.
  • Frequency 432.92 MHz
  • Control Panel WA700
  • Power Requirements 9VDC
  • Enclosure Type Plastic
  • Alarm Audible
  • Sensor Material Semiconductor
  • Sensor Length 1-37/64"
  • Features Suction Cup Mount or (2) Screw Flange
  • Overall Dimensions 1-37/64"L x 1-3/16"W x 9/16"H
  • Includes Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.