Skip Content

Video Borescope,3.5 In,39 In Shaft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Video Borescope, 3.5 In, 39 In Shaft

Price $393.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FAW3
  • Mfr. Model # DCS400-09
  • UNSPSC # 41111716
  • Catalog Page # N/A
  • Shipping Weight 5.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Has a 3.5" LCD wireless color screen that transmits video and still images up to 30 ft. to a PC. Record still images and video with zoom and rotate capability. Includes 2GB SD memory card, rechargeable battery, battery charger, retrieval accessories, and hard case. Includes 9mm camera dia. and a detachable screen.

View More

Technical Specs

  • Item Wireless Recording Video Borescope
  • Observation Depth 1 to 5"
  • Monitor Size 3.5"
  • Camera Size 9mm
  • Shaft Dia. 0.35"
  • Recording Video, Image
  • Wireless Display Wireless Display
  • Power Source Rechargeable Li-Ion Battery
  • Shaft Length 39"
  • Probe Lighting System (2) Adjustable LED Lamps
  • Features Wireless Interface With Optional RCV 100 Module Enables Streaming Of Live Inspection Video Over The Internet . Choice Of 4 Wireless Channels In 2.4GHz Band. Pistol Grip Can Be Operated One-Handed. Probe Retains Configured Shape. 5 Menu Languages. Detachable Monitor Has Magnetic Back. Can Be Retrofit With Probe Extensions And/Thinner Close- Or Far-Focus Probes. Car Charger Available, Water and Dust Proof: as per IP67
  • Operating Temp. 32 Degrees to 113 Degrees F
  • Includes Pistol Grip, Detachable Wireless Monitor, Flexible-Obedient Probe, 2GB SD Card, (4) Probe Tip Accessories (45 Degrees Mirror, Pickup Hook, Magnetic Pickup, Thread Protector), USB and Video Cables, AC Adapter/Charger, LCD Cleaning Cloth and Liquid, Hard Plastic Case, User's Manual
  • Manufacturers Warranty Length 3 yr. Limited Warranty Except Batteries, Battery has 1 yr. Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.