Skip Content

Video Borescope,3.5 In,39 In Shaft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Video Borescope, 3.5 In, 39 In Shaft

Price $259.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9XA02
  • Mfr. Model # DCS300
  • UNSPSC # 41111716
  • Catalog Page # N/A
  • Shipping Weight 5.22 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Video Borescope
  • Observation Depth 4" to 8 ft.
  • Monitor Size 3.5"
  • Camera Size 12.0mm
  • Shaft Dia. 0.47"
  • Recording Video
  • Power Source 9V Battery
  • Shaft Length 39"
  • Pixel Resolution 320 x 240
  • Probe Lighting System Adjustable LED Lamp
  • Features Pistol Grip/Monitor Can Be Operated One-Handed. Separate Zoom And Image Flip Buttons. Probe Retains Configured Shape. Can Be Retrofit With Probe Extensions And/Or Thinner Close- Or Far-Focus Probes
  • Operating Temp. 32 Degrees to 113 Degrees F
  • Includes Pistol Grip/Monitor. Probe, (3) Probe Tip Accessories (45 Degrees Mirror, Pickup Hook, Magnetic Pickup), Miniscrewdriver, Hard Plastic Case, User's Manual(English)
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by These things are easy and seem accurate but they leak. I have had 2 of my 5 have blown out o-rings on the face and make a big mess. Bit over priced for the Pot metal they are made of as well. one of them split at the discharge hose. December 1, 2014
  • 2016-05-02 T01:52:32.165-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_9XA02, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.