Skip Content

Vibration Meter w/Datalog SD Card close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vibration Meter w/Datalog SD Card

Price $939.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XAH8
  • Mfr. Model # VM8205SD
  • UNSPSC # 41114624
  • Catalog Page # N/A
  • Shipping Weight 2.19 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVibration Meter
  • Acceleration Range2 to 656 ft/sec2
  • Frequency Range (Hz)10 Hz to 1 kHz
  • Temp. Range (F)N/A
  • Temp. Range (C)N/A
  • Velocity0.02 to 7.87 in/sec
  • Accuracy+/-5% Of Reading +2 Digitss
  • Data HoldY
  • Display2.05 x 1.5" LCD
  • InterfaceSD Card
  • Auto Power OffY
  • Special FeaturesOutputs Excel Formatted Data Logs
  • Battery Type(6) AA
  • Calibration CertificateN
  • IncludesVibration Probe, Magnetic Base
  • Manufacturers Warranty Length1 Yr
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I'm looking for a simple handheld device to measue HFD for my lubricators to use.
8 months ago
by
Read all my Q&A
 
Please wait while more information about Vibration1 is loaded.
Additional information about Vibration1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please give us a call to further discuss your application. 1-800-472-4643.
Thank you for using Grainger Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year ago
by
Read all my Q&A
 
Please wait while more information about monie is loaded.
Additional information about monie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This meter does not connect thru a USB port. However you can download the information to your computer thru the SD card.

Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:43:00.979-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XAH8, prod, sort_default
1 of 1
  • 2015-04-24T19:43:00.981-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XAH8, prod, sort_default
1 of 1