Skip Content

Wirelsss Rain Gauge with Temp. Display close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Wirelsss Rain Gauge with Temp. Display

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3KLT5
  • Mfr. Model # RGR126
  • UNSPSC # 41114405
  • Catalog Page # N/A
  • Shipping Weight 1.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wirelsss Rain Gauge with Temperature Display
  • Range 0" to 999.99"/0 to 25,400mm
  • Graduations 0.04"/1mm
  • Material of Construction Plastic
  • Mounting Wall or Table for Main Unit, Flat Surface for Rain Collector
  • Overall Height (In.) 5-1/4
  • Features Daily Rainfall and Past 9 Day History, Collection Canister is Self-Emptying, Total Rainfall is Displayed with Registered Date, Rainfall Alarm, Daily Alarm, Indoor Temperature Display with Degrees F/ Degrees C Switch, Min./Max. Temperature Memory, 12 or 24 hr. Clock with Calendar, CE and RoHS Approved
  • Power Source (4) AA Batteries
  • Display LCD
  • Temp. Range (C) Main Unit -5 Degrees to 50 Degrees , Remote Sensor -30 Degrees to 60 Degrees
  • Temp. Range (F) Main Unit 23 Degrees to 122 Degrees , Remote Sensor -22 Degrees to 140 Degrees
  • Includes Main Display Unit, Wireless Rain Collection Bucket with Mounting Materials, Remote Sensor with Mounting Materials, User's Manual
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.