Skip Content

Thermometer,Type K/J/T/E/R/S, 1 Input close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Thermometer, Type K/J/T/E/R/S, 1 Input

Price $212.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22XX31
  • Mfr. Model # DT8855
  • UNSPSC # 41112213
  • Catalog Page # 747
  • Shipping Weight 1.88 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Thermocouple Thermometer
  • Thermocouple Type Type K, J, T, E, R and S
  • Number of Inputs 1
  • Probe Connector Mini-Type
  • Temp. Range (F) Type K -328 to 2498 Degrees F, Type J -328 to 1400 Degrees F, Type T -328 to 730 Degrees F, Type E -328 to 1356 Degrees F, Type R -32 to 3200 Degrees F, Type S -32 to 3200 Degrees F
  • Temp. Range (C) Type K -200 to 1370 Degrees C, Type J -200 to 760 Degrees C, Type T -200 to 390 Degrees C, Type E -200 to 736 Degrees C, Type R 0 to 1760 Degrees C, Type S 0 to 1760 Degrees C
  • Accuracy K, J, T and E 0.1%+0.7 Degrees C(0.1%+1.4 Degrees F) R and S 0.3%+0.7 Degrees C(0.1%+1.4 Degrees F)
  • Display 4 digits Backlit LCD
  • Resolution 0.1 Degrees F/C
  • Interface RS232
  • Sampling Rate 2.5 times per second
  • Battery Type 9V
  • Auto Power Off Yes
  • Data Hold Yes
  • Memory Min/Max
  • Standards CE
  • Features Fast Response Time
  • Includes K Type Probe, Molded Hard Case and Battery
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.