Skip Content

Thermometer,Type K/J/T/E/R/S, 1In,NIST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Thermometer, Type K/J/T/E/R/S, 1In, NIST

GENERAL TOOLS

Price: $343.25 / each

Please sign in or register to access lists

Check Availability
Product ships within 2 business days from supplier
  • Item # 22XX30
  • Mfr. Model # DT8855-N
  • UNSPSC # 41112213
  • Catalog Page # 924
  • Shipping Weight 1.44 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemThermocouple Thermometer
  • Thermocouple TypeType K, J, T, E, R and S
  • Number of Inputs1
  • Probe ConnectorMini-Type
  • Temp. Range (F)Type K -328 to 2498 Degrees F, Type J -328 to 1400 Degrees F, Type T -328 to 730 Degrees F, Type E -328 to 1356 Degrees F, Type R -32 to 3200 Degrees F, Type S -32 to 3200 Degrees F
  • Temp. Range (C)Type K -200 to 1370 Degrees C, Type J -200 to 760 Degrees C, Type T -200 to 390 Degrees C, Type E -200 to 736 Degrees C, Type R 0 to 1760 Degrees C, Type S 0 to 1760 Degrees C
  • AccuracyK, J, T and E 0.1%+0.7 Degrees C(0.1%+1.4 Degrees F) R and S 0.3%+0.7 Degrees C(0.1%+1.4 Degrees F)
  • Display4 digits Backlit LCD
  • Resolution0.1 Degrees F/C
  • InterfaceRS232
  • Sampling Rate2.5 times per second
  • Battery Type9V
  • Auto Power OffYes
  • Data HoldYes
  • MemoryMin/Max
  • Calibration CertificateNIST
  • StandardsCE
  • FeaturesFast Response Time
  • IncludesK Type Probe, Molded Hard Case and Battery
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.