Skip Content

Temperature/RH/GPP/Wet Bulb Data Logger close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Temperature/RH/GPP/Wet Bulb Data Logger

Price: NA

Item no longer available


  • Item # 15X986
  • Mfr. Model # HT10
  • UNSPSC # 41112301
  • Catalog Page # N/A
  • Shipping Weight 11.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTemperature/RH/GPP/Wet Bulb Data Logger
  • TypeCompact, USB Compatible
  • Temp. Range (F)-4 Degrees to 158 Degrees
  • Relative Humidity Range0% to 100%
  • Dew Point Range70 Degrees to 115 Degrees F
  • Accuracy+/-0.7 Degrees F (0.4 Degrees C) Temperature, +/-3% RH
  • Battery Life1 yr.
  • Sample Point Storage16,300 Pairs of RH and Temperature Readings
  • Remote ProbeNo
  • Digital ReadoutNo
  • AC AdapterNo
  • WaterproofNo
  • Connection SizeFull Size USB
  • Time Intervals10 sec. to 12 hr.
  • AlarmHigh and Low for Ambient Temperature, RH, Absolute Humidity
  • Width (In.)1.1
  • Depth (In.)2
  • Height (In.)4.96
  • Software RequiredYes
  • Special FeaturesData Logs Auto Synchronized to Your PC's Clock
  • Compatible WithWindows XP, Windows 7, Windows Vista
  • InterfaceUSB
  • Calibration CertificateNo
  • IncludesCurveViewer Interfacing/Data Logging Software/Drivers for Windows XP/Vista/7 On Mini-Disc, USB Extension Cable, Battery, User's Manual
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.