Skip Content

Nut Splitter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Nut Splitter

Price $43.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 08854 (Change)

Go

Invalid Zip Code

SOUTH PLAINFIELD branch 523

  • Item # 3ZH05
  • Mfr. Model # 3ZH05
  • UNSPSC # 27111520
  • Catalog Page # N/A
  • Shipping Weight 0.75 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemNut Splitter
  • SizeUp to 3/4"
  • Drive Size (In.)3/4"
  • Overall Length (In.)4-3/4
  • MaterialSteel
  • ApplicationQuickly Removes Frozen Rusted Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 1 out of 5 by 3reviewers.
Rated 1 out of 5 by Used it one time and it broke.Garbage does not gain value if it is cheap enough. Do not recommend this at all. January 7, 2013
Rated 1 out of 5 by A coworker and I set this placed pressure on the pressure nut and heard a good crack sound and were very impressed with the tool until we realized that crack sound was the nut splitting blade cracking rather than the nut splitting. This tool did not last 2 seconds with normal use. November 7, 2012
Rated 1 out of 5 by This is a piece of junk. I feel like this product was added to your product line because you felt you needed to have at least one. Please find a well made, durable one, that people will be able to use more then once. Poorly engineered, it's basically unusable. I'd send it back, but after wasting about 20 minutes with it I tossed it in the trash, and removed the nut with a Dremel tool. March 23, 2012
  • 2015-07-04T20:27:12.087-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_3ZH05, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.