Skip Content

 
Multi-Bit Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Multi-Bit Screwdriver

GENERAL TOOLS


Technical Specs

  • ItemMulti-Bit Screwdriver 
  • Primary ApplicationGeneral Purpose 
  • RatchetingNo 
  • Bit Retainer TypeQuick Change 
  • Bit StyleSingle Ended 
Driver Type
Please Select
Includes
Please Select
Handle Design
Please Select
Number of Pieces
Please Select
Overall Length
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Driver Type
Includes
Handle Design
Number of Pieces
Overall Length
Availability
Price
Qty
3ZH24
4-in-1
#0, #1 Crosspoints; 0.125", 0.100" Straight Blades
Steel
5
6-1/2"

$17.58 / each

Screwdriver,4 Bit
Catalog Page #  NA

Price: $17.58 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type4-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • Includes#0, #1 Crosspoints; 0.125", 0.100" Straight Blades
  • Handle DesignSteel
  • Number of Pieces5
  • Bit StyleSingle Ended
  • Overall Length6-1/2"
735
5-in-1
Handle, Slotted 1/16, 5/64, 3/32", Phillips #00, Torx(R) T6
ABS Plastic
6
6"

$20.16 / each

Multi-Bit Screwdriver Set,6 PC
Catalog Page #  NA

Price: $20.16 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type5-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • IncludesHandle, Slotted 1/16, 5/64, 3/32", Phillips #00, Torx(R) T6
  • Handle DesignABS Plastic
  • Number of Pieces6
  • Bit StyleSingle Ended
  • Overall Length6"