Skip Content

Digital Psychrometer,Pocket,0-100Pct close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Psychrometer, Pocket, 0-100Pct

Price $106.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: 60290 (Change)


Invalid Zip Code

CHICAGO branch 139

  • Item # 15X982
  • Mfr. Model # EP8706
  • UNSPSC # 41112302
  • Catalog Page # N/A
  • Shipping Weight 0.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Psychrometer
  • Meter StylePocket
  • Relative Humidity Range0% to 100%
  • Humidity Accuracy+/-3%
  • Temp. Range (F)-4 Degrees to 122 Degrees
  • Temp. Accuracy (F)+/-1.2 Degrees
  • Wet Bulb Temperature Range-7 Degrees to 122 Degrees F
  • Dew Point Range-90 Degrees to 122 Degrees F
  • Humidity Resolution0.001
  • Temp. Range (C)-20 Degrees to 50 Degrees
  • Temp. Accuracy (C)+/-1 Degrees
  • Temp. Resolution (F)0.1 Degrees
  • Temp. Resolution (C)0.1 Degrees
  • Sensor TypeCapacitive
  • DisplayLCD
  • Bar GraphNo
  • MemoryNo
  • Battery Type(2) AAA
  • Auto Power OffYes
  • Data HoldYes
  • Response Time60 sec.
  • Data LoggingNo
  • Calibration CertificateNo
  • Special FeaturesLow Battery Icon, T1 -T2 Reading (Requires Optional External Temperature Probe), User Calibrates with 33% and 75% Salt Solutions
  • IncludesProtective Cap, Batteries, User's Manual
  • Manufacturers Warranty Length1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.