Skip Content

Precision Screwdriver Set,Combo,22 pcs. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Precision Screwdriver Set, Combo, 22 pcs.

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1JGL8
  • Mfr. Model # 751028
  • UNSPSC # 27111701
  • Catalog Page # N/A
  • Shipping Weight 0.52 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Precision Screwdriver Set
  • Number of Pieces 22
  • Handle Material ABS Plastic
  • Tip Style Group Slotted/Phillips/Torx(R)/Hex/Square
  • Includes Slotted 1/8 x 5/64", 3/16", 1/4", Phillips #0000 x #0, #1, #2, Slotted/Phillips 3/64" x #0000, Torx T5 x T8, T6 x T10, T15, T20, T25, Hex 0.050" x 1/16", 5/64 x 3/32", 1/8", 5/32", 3/16", Square Recess #0 x #1, #2, (2) Handles, 1/4" Magnetic Bit Holder, Nylon Holster
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Design ABS Plastic
  • Shank Shape Round and Hex
  • Shank Material Steel
  • Finish Black Oxide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by It broke the first time I put any torque on it at all. Don't buy this! September 13, 2012
  • 2016-04-27 T23:15:16.536-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1JGL8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.