Skip Content

Mechanical Pick-Up,Lighted,36 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mechanical Pick-Up, Lighted, 36 In L

Price $19.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 60290 (Change)

Go

Invalid Zip Code


CHICAGO branch 139

  • Item # 6TFG2
  • Mfr. Model # 70399
  • UNSPSC # 27113201
  • Catalog Page # 1043
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mechanical Pick-Up
  • Type Lighted
  • Length (In.) 36
  • Handle Type Plastic
  • Shaft Material Steel Coil
  • Includes (3) LR41 Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Needed to get a gas burner jet from a Tappan Renaissance II with top/bottom oven that fell behind the stove. It's 42 years old, original to the house. Serviceman said just try and find a replacement burner secondhand, we can't move it because it's affixed to the floor/wall. With a mirror, persistence, and this tool (light really helped), I was able to retrieve it! The claw was big enough, T-handle with pressure-activated light was comfortable in the hand, and it appears very durable. No other store carried a 36-inch mechanical pickup tool. All others were either 18 or 24-inch which definitely would've been too short. Wish more Grainger locations carried this in-store. Thrilled! July 19, 2014
  • 2016-02-06 T19:55:46.351-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6TFG2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about CarlosC is loaded.
Additional information about CarlosC could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
About 1/4 by 1/2 inch - I own it and measured the claw fully opened
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about inapickle is loaded.
Additional information about inapickle could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The pickup claw capacity is approximately 1”.
Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-06 T20:00:03.920-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6TFG2, prod, sort_default
1 of 1
  • 2016-02-06 T20:00:03.921-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6TFG2, prod, sort_default
1 of 1