Skip Content

IAQ Analyzer,CO2 Range 0 to 5000 PPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

IAQ Analyzer, CO2 Range 0 to 5000 PPM

Price $497.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5CFK4
  • Mfr. Model # CDM77232
  • UNSPSC # 41113110
  • Catalog Page # N/A
  • Shipping Weight 0.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item IAQ Analyzer
  • Carbon Dioxide Concentration 0 to 5000 PPM
  • Temp. Range 14 to 140 F
  • Relative Humidity Range 0 to 99.9%
  • Dew Point Range -100 to 140F
  • Wet Bulb Temperature Range 8 to 140F
  • Humidity Accuracy +/- 3%
  • Display Large LCD
  • Power Source 120 AC Adaptor
  • Special Features Wall Mountable or Desktop
  • Includes AC Adaptor and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.