Skip Content

Gas Pressure Test Kit,0-35WC,39 In. Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gas Pressure Test Kit, 0-35WC, 39 In. Tube

Price $69.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8U889
  • Mfr. Model # GPK035
  • UNSPSC # 40151532
  • Catalog Page # 816
  • Shipping Weight 1.31 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Pressure Test Kit
  • Operating Range (In WC)0 to 35 H20
  • Slack Tube Length (In.)39
  • Max. Working Temp. (Deg. F)122
  • Accuracy+/-1.5% of Full-Scale Range
  • Hose Inside Dia. (In.)1/8
  • Rated Total Pressure20 oz./sq. in.
  • Markings0 to 5 psi In 0.25 psi Increments
  • Includes2-1/2" dia. Diaphragm Actuated Gauge, 39" of Rubber Tubing, 3/8" NPT Brass Fitting for Quick Connection to Appliance Manifold, Hose Clamp, Molded Hard Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Measures methane or LP gas pressure across a stove, furnace, or dryer manifold with ±1.5% accuracy. Features 2.5"-dia. gauge calibrated in inches H20 as well as oz./in.2 Comes in a hard case with 39" of rubber tubing, a hose clamp, and a 3/8" NPT brass quick-connect fitting.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.