Skip Content

Stainless Steel Fractional Digital Caliper, 0.0005"/0.01mm/1/64ths Resolution close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stainless Steel Fractional Digital Caliper, 0.0005"/0.01mm/1/64ths Resolution

Price $93.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8MYU9
  • Mfr. Model # 1478
  • UNSPSC # 41111621
  • Catalog Page # 2933
  • Shipping Weight 1.07 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features zero set, OnOff, and inchmm control buttons. Includes Long Form Certificate of Calibration.

• Features LCD display
• SPC cables sold separately

View More

Technical Specs

  • Item Fractional Digital Caliper
  • Material Stainless Steel
  • Resolution 0.0005"/0.01mm/1/64ths
  • Range 0 to 8"/0 to 203mm
  • Jaw Depth 42mm
  • SPC Output No
  • Long Form Calibration Certificate No
  • Accuracy +/-0.001"/0.02mm
  • Features Auto-Off Feature, 3-Mode Display: Decimal Inches, Fractions, Metric, Inside, Outside, Depth and Step Measurements, 1.5V Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We use several of these calipers every day, all day on hot metal through out our industrial facility. We drop them. We step on them. We might even toss them on a bad day. These things hold up awesome!!! We've tried many other brands and just keep coming back to these. July 2, 2013
  • 2016-05-02 T01:52:11.940-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_8MYU9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.