Skip Content

Line Interactive UPS, 1000VA Power Rating, 120VAC Output Voltage, Number of Outlets: (4) 5-15R close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Line Interactive UPS, 1000VA Power Rating, 120VAC Output Voltage, Number of Outlets: (4) 5-15R

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5EEY2
  • Mfr. Model # UPS1000ITSIT
  • UNSPSC # 39121011
  • Catalog Page # N/A
  • Shipping Weight 36.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

IT Series
Cost effective, line interactive UPS with hot swappable, customer-replaceable batteries. UPS is high performance with a pure sign wave output designed to prevent downtime and equipment damage due to power outages, voltage fluctuations and transient surges. Ideally suited for workstations, servers and networking equipment.
UPS Systems
Reliable, secure, power protection for all critical loads. 1-phase, 50/60 Hz. Include auto voltage regulation, automatic shutdown software, USB, contact interface with RS232, and relay connections. Optional SNMP and relay cards available for remote communication.

View More

Technical Specs

  • Item Line Interactive UPS
  • Power Rating 1000VA
  • Output Voltage 120VAC
  • Backup Time (Half/Full Load) 17 min./6 min.
  • Number of Outlets (4) 5-15R
  • Outlet Type (4) UPS/Surge
  • Mounting Tower
  • Watts 600W
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection Yes
  • Transfer Time 4 msec
  • Width 5.5"
  • Depth 17.2"
  • Height 8.3"
  • Hz 50/60
  • Phase 1
  • Ports RS-232, USB
  • Standards UL, cUL, FCC Class A
  • Includes Include Auto Voltage Regulation, Automatic Shutdown Software, USB, Contact Interface with RS232, And Relay Connections. Optional SNMP and Relay Cards Available for Remote Communication
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.