Skip Content

Pneumatic Timer Block,Delayed On 30 Sec close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pneumatic Timer Block, Delayed On 30 Sec

Price $154.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: 45201 (Change)


Invalid Zip Code

CINCINNATI branch 154

  • Item # 4LWE8
  • Mfr. Model # BTLF30C
  • UNSPSC # 39121522
  • Catalog Page # 333
  • Shipping Weight 0.15 lbs.
Country of Origin PolandCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIEC Timer Module
  • Delay TypeOn Delay
  • Range of Time Delay (Sec.)1 to 30
  • Number of Contacts2
  • Contacts Normally Open1
  • Contacts Normally Closed1
  • Max. Contact Blocks (No.)1
  • MountingFront
  • Terminal TypeScrew Clamp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



IEC Contactors
• 3-pole 50/60 Hz Enclosures not included
UL Listed and CSA Certified.
Pneumatic Timer Blocks
Provide accurate, repeatable time delay upon energization. Easily snap on the front of contactor or relay. 1NO/1NC contacts, rated 10A, A600.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.