Motor Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Motor Switch

GENERAL ELECTRIC

Technical Specs

  • Item:Manual Motor Starter 
  • Operator:Toggle 
  • Starter Type:NEMA Style 
  • Amps AC:16 
Enclosure Type
Please Select
Number of Poles
Please Select
Product #Enclosure TypeNumber of PolesAvailabilityPrice Qty
3HYK1NEMA 11

Typically in Stock

$77.20 / each

3HYK2NEMA 11

Typically in Stock

$145.40 / each

3HYJ7NEMA 12

Typically in Stock

$112.80 / each

3HYJ8NEMA 12

Typically in Stock

$157.25 / each

3HYJ9Open1

Typically in Stock

$66.85 / each

3HYJ6Open2

Typically in Stock

$95.05 / each

Adding More Products