Skip Content

Magnetic Motor Starter,NEMA,120V,3P,135A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Magnetic Motor Starter, NEMA, 120V, 3P, 135A

Price $3,563.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ANF9
  • Mfr. Model # CR306F102
  • UNSPSC # 39121521
  • Catalog Page # 321
  • Catalog Group # H2434
  • Shipping Weight 35.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMagnetic Motor Starter
  • Starter TypeNEMA
  • ActionNonreversing
  • NEMA Size4
  • Coil Volts120VAC
  • Hz50/60
  • Number of Poles3
  • Amps AC135
  • HP @ 3 Phase - 208V40
  • HP @ 3 Phase - 230V50
  • HP @ 3 Phase - 460V100
  • HP @ 3 Phase - 575V100
  • Height25 po
  • Width8.75"
  • Depth7.31"
  • Enclosure TypeNEMA 1
  • StandardsUL Listed/CSA Certified
  • IncludesOverload Relay

Compliance and Restrictions

  • Hazardous material - General

Details

NEMA Magnetic Contactors and Motor Starters
• 3 pole Include 1NO aux. contact
UL Listed.
Motor starters
Protect against motor overload on 3-phase motor circuits. Manual weld check. Toolless disassembly. Class 20 overload protection with visible trip indicator and manual reset. Motor starters without electronic overload relays require 3 heaters.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.