Skip Content

Miniature LED Bulb,10W,T2 1/2,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Miniature LED Bulb, 10W, T2 1/2,120V

Price $32.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6CJW2
  • Mfr. Model # 080BA9S120LB
  • UNSPSC # 39112102
  • Catalog Page # 344
  • Shipping Weight 0.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Miniature LED Bulb
  • Overall Bulb Shape T
  • Bulb Shape T2 1/2
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Voltage 120
  • Bulb Primary Application Push Buttons
  • Watts 10
  • Average Bulb Life 5000 hr.
  • Light Color White
  • Max. Overall Bulb Length 1-13/64"
  • Bulb Operating Temp. Range -30 Degrees to 50 Degrees C
  • Bulb Start Type Instant
  • Bulb Housing Polycarbonate
  • Bulb Power Source Plug and Play
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Direct replacement for 1E855. I have a conrol panel subject to vibration that is eating normal ID lamps like candy. These are just as bright, a white vs yellow tint and last. Pricy, but in the long run will save just in bulb costs to say nothing of manhours. April 28, 2013
  • 2016-04-27 T23:23:57.787-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6CJW2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.