Skip Content

GP Mtr,3 Ph,ODP,3/4 HP,1725 rpm,56C close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

GP Mtr, 3 Ph, ODP, 3/4 HP, 1725 rpm, 56C

MARATHON MOTORS

Price: $293.25 / each

Please sign in or register to access lists

  • Item # 3N684
  • Mfr. Model # 5K46KN4125
  • NSN # 6105-00-564-8778
  • UNSPSC # 26101612
  • Catalog Page # N/A
  • Shipping Weight 19.4 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor ApplicationGeneral Application
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP3/4
  • Nameplate RPM1725
  • Frame56C
  • Voltage208-230/460
  • Hz60
  • Phase3
  • Full Load Amps3.3-3.0/1.5
  • Number of Speeds1
  • MountingFace
  • Motor Mounting PositionAll Angle
  • Insulation ClassB
  • Service Factor1.25
  • Frame MaterialSteel
  • Max. Ambient Temp.40 Degrees C
  • RotationCW/CCW
  • Shaft Dia.5/8"
  • Shaft Length1-7/8"
  • Motor Shaft DesignKeyed
  • RPM Range1701-1800
  • DutyContinuous
  • Warranty (Years)1
  • RPM Group1701-1800
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.